Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT 1024X768 LCD MONITOR                                                                                                 
 

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          15" LCD Panel                                                                        
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  Sunlight Monitor     
LCDR7U15-H02
Made in USA
1024 x 768 600:1 /
1500 nits
80(H) / 80(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • HD15(F), BNC, S-video Inputs
  • Anti-Reflective Protective Window
  • Made in the USA
  • Touch Screen
  • 12V DC, 24V DC or 9-36V DC
  • Impact Resistant Protective Windows
  • Manual Full-Range Dimming Controls down to true black
  • Automatic Dimming Sensor
  •  Call
    LCDR6U15-04

      Buy Online>>
    1024 x 768  700:1 /
     300 nits
    160(H) / 160(V) *Industrial Metal Cabinet, Chrome Handle
    *BNC Video 1 In / 1 Out, VGA 1 In, HDMI 1 In, Audio 1 In, PC Stereo 1 In
    *2D Comb Filter
    *1W x 2 Built-In Speakers
    *6U Tiltable Rack Mount
    - Wall mounts
    - Ceiling mount
      $515
    LCDR6U15-01
       Buy Online>>
    1024 x 768  700:1 /
     250 nits
    160 (H) / 130 (V)
    *15" LCD Panel
    *6U in height
    *Styled 6mm aluminum front panel
    *Lower power consumption
    *All mounting hardware included

    - TAA Compliant
    -Assembled n USA
    - S-Video & Composite
      Video 
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for
     LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane
      $570
              10.4 - 9.0" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR5U10-05-dual
         Buy Online>>

     

    1024 x 768

     1400:1 / 400 cd/m2 typ 176 (H) / 176 (V) *10.4" TFT LCD w/ LED Backlight Panels
    *5U in height
    *Both monitors feature ARGB
      (Analog RGB) and speaker
     *TAA Compliant
  • Assembled in USA
  • - Composite Video inputs
    - DVI
     $1122
    LCDR5U10-03
    Made in USA      Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Wth built-in speakers
    *Made in USA
    *TAA Compliant
     
    - Lexan Shield Protection
    - Composite Video
      $815
    LCDR5U10-02
    Made in USA          Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Made in USA
    TAA Compliant
     

    - Lexan Shield Protection
    -Composite Video
      $760
    LCDR5U09-01
         Buy Online>>

     

    1024 x 768

     500:1 / 350 cd/m2 typ 130 (H) / 140 (V)
  • Industrial Metal Cabinet, LED Dual Display
  • 1024 x 768 Resolution, 350 Nits, 500:1 Contrast Ratio
  • BNC Video 2(4) In / 2(4) Out, S-Video 1(2) In, HDMI In 1(2), VGA 1(2) In, Audio 1(2) In, PC Stereo 1(2) In
  • 3D Motion Adaptive Deinterlacer
  • 1W x 2 Built-In Speakers
  • 5U Rack Mounting / Tiltable Rack Mount
  • - Mounts  $1069

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.