Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
   Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






8U Rack mountable Industrial Monitor :
Part#  LCDR8U20-09


SiriusView 8U Rackmount 20" LG Industrial Gade TFT LCD Monitor Panel , TAA Compliant
Optional HDMI / S-Video & BNC / RCA / Audio / Touchscreen / DC Input / Protective Glass

Panel: LG  20" LCD panel

Display type

TFT LCD

Resolutions

1600 x 1200

Display Area

408(H) x 306(V) mm

Contrast ratio

800 : 1 typical

Brightness

300 cd/ m2 typical

Panel color

16.7 million display colors

Viewing angle

178 (Horiz.) / 178 (Vert.)

Back light

CCFL

MTBF (hrs) 45,000

Signal input

VGA and DVI-D

Casing Color Black front panel
Dark grey rear case

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Product Dimension

480 x 63.5 x 353.8 mm /
18.9 x 2.5 x 14 inch

Net Weight 19 lbs / 8.5 kg
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration  (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS, REACH & TAA Compliant

Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
 Front View

 Rear View

 Download Product Sheet
 Download User Manual
 Download Product Drawing

      Free Ground Shipping *Click for details     

Optional Peripheral & Accessory
- S-Video + Composite Video BNC
- DC Power Input ( 12V / 24V / 48V / 110V ~ 125V )

  More photos (click to enlarge )
         
   Display Features & Benefits :
  • 8U 20" rackmount LCD with DVI-D & VGA input
  • Ultra high resolution 1600 x 1200
  • This monitor is ideal for CCTV security & industrial control
   0PTIONS :
  • HDMI, Audio, S-Video + BNC / RCA inputs
  • Protective Glass
  • Touchscreen
  • 110V ~ 125V , 48V, 24V or 12VDC input

     Diagram for  I/O Outlet

Back to top

Ordering  information 
Part Number  Description
LCDR8U20-09
Price : $1135
8U Rackmount 20" Industrial Grade A LCD Monitor with VGA and DVI-D Input
LCDR8U20-09-HDMI
Price : $1256
8U Rackmount 20" Industrial Grade A LCD Monitor with VGA + HDMI with speakers + S-Video + BNC + Audio
(No DVI-D. Audio is from HDMI cable only)
LCDR8U20-09-BNC
Price : $1256
8U Rackmount 20" Industrial Grade A LCD Monitor with S-Video & BNC connector
LCDR8U20-09-AV
Price : $1256
8U Rackmount 20" Industrial Grade A LCD Monitor with S-Video & RCA (BNC-RCA adapter) connector
Optional Protective Glass
-G
Price : $150
Add Protective Glass
Optional Video/Audio Inputs
-SPK
Price : $114
Add speaker
Optional Touch Screen
-TRS
Price : $357
Add resistive touch screen + Serial controller
-TRB
Price : $357
Add resistive touch screen + USB controller
Optional DC power
-DC12
Price : $215
Add 12V DC power supply
-DC24
Price : $215
Add 24V DC power supply
-DC48
Price : $215
Add 48V DC power supply
- DC110V ~ DC125V
Call for pricing
Add 110V ~ 125V DC power supply


 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.