Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT  HD MONITOR , 1920x1800 ,1080p                                                                                 
  

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          23" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  4K     
LCDR9U23-01

3840 x 2160

1000:1 /
310 cd/m2
178 (H) / 178 (V)
  • 9U Rack 23" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1242
    *  Full HD 1080p     
    LCDR8U23-03
    Made in USA
    Buy Online >>

    Full HD
    1920 x 1080

    1000:1 /
    250 cd/m2
    178 (H) / 178 (V)
  • 23" Widescreen FULL HD LCD
  • LED Backlight
  • 8U in height / 1920x1080
  • EPEAT Gold RAted, Energy Star
        5.0& RoHS Compliant.
  • HDCP compliant
  • Made in USA
  • Made in USA & TAA Compliant
  • - Lexan Shield Protection   $585
    *  Full HD 1080p     
    LCDR8U23-02
    Made in USA
    Buy Online>>
    Full HD
    1920 x 1080
    1000:1 /
    250 nits

    178 (H) / 178 (V)
    *23" Widescreen Full HD LCD Panel
    * For 24" Rack Mounting
    *8U in height /1920X1080
    *DVI-D digital input & VGA input
    *Made in USA
  • Mase in usa & TAA Compliant
  • - Lexan Shield Protection $798
              22" LCD Panel
    *  Full HD 1080p     
    LCDR7U22-02
    Made in USA
        Buy Online>>

    Full HD 1920 x 1080

     1000:1 /
      250 nits
    178 (H) / 178 (V) *21.5" Widescreen FULL HD LCD
    *7U in height / 1920x1080
    *DVI-D digital input in
     *Made in USA
  • TAA Compliant
  • $528
              21" LCD Panel
    *  QUAD Monitor     
    *  Full HD 1080p     
    LCDR9U21-01

    Full HD 1920 x 1080

    1000:1 /
    250 cd/m2
    178 (H) / 178 (V)
  • 9U Rack 21" Full HD Quad Monitor
  • 1920x1080 Full HD LED
  • DVI-D + VGA + Quad Display ( HDMI 1.3 x 4 ) video input
  • Go Green : LED-backlit Technology
  • Assembled in USA & TAA Compliant

  • -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1735
    Sunlight Monitor
    *  Full HD 1080p     
    LCDR8U21-04
    Buy Online>>
    Full HD
    1920 x 1080
    5000:1 /
    1000 cd/ m2
    178° x 178°
  • 8U rackmount 21.5" widescreen LCD
  • High brightness 1000 cd/mē
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • Assembled in USA & TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, or Audio
  • 48V or 24VDC power
  • MIL-type / lockable connector
  • $1705
    *  Full HD 1080p     
    LCDR8U21-03
    Buy Online>>
    Full HD
    1920 x 1080
    1000:1 /
    250 cd/ m2
    170° x 160°
  • 8U rackmount 21.5" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • PIP & Picture by Picture viewing efficiency
  • Assembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV or Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $773
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  4K     
    LCDR6U17-04

    3840 x 2160

    1000:1 /
    400 cd/m2
    178 (H) / 178 (V)
  • 6U Rack 17" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Built-in dual stereo speakers
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $985
    *  Sunlight Monitor     
    *  Full HD 1080p     
    LCDR6U17-03
          
    Buy Online>>

    Full HD
    1920 x 1080

     600:1 /
     1000 cd/ m2
    160° x 140°
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • High brightness 1000 cd/mē
  • Asembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite ( BNC )
  • DC input power
  • MIL-type / lockable connector
  • HDMI or Audio input
  • $1667
    *  Full HD 1080p     
    LCDR6U17-02
    Buy Online>>

    Full HD
    1920 x 1080

     600:1 /
     400 cd/ m2
    160° x 140°
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV, HDMI,Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $742

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.