Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others


Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT TOUCH SCREEN MONITOR                                                                                              
    - FILTER BY LCD PANEL SIZE :     24"
   23"     22"     21"    20"    19"    17"    15" 
                                                         10.4 - 9.0"       8.4"     7"     6.0 - 6.8"   5.0 - 5.8"     4" 

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          24" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  Ultra High Resolution     
LCDR9U24-01

1920 x 1200

1000:1 /
300 cd/m2
178 (H) / 178 (V)
  • 9U 24" Ultra-High Resolution
  • 1920x1200 , LED Backlight
  • HDMI 1.3 + DVI + VGA video input
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - Audio input & output
    -SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1152
              23" LCD Panel
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  4K     
    LCDR9U23-01

    3840 x 2160

    1000:1 /
    310 cd/m2
    178 (H) / 178 (V)
  • 9U Rack 23" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1242
              21" LCD Panel
    Sunlight Monitor
    *  Full HD 1080p     
    LCDR8U21-04
    Buy Online>>
    Full HD
    1920 x 1080
    5000:1 /
    1000 cd/ m2
    178 x 178
  • 8U rackmount 21.5" widescreen LCD
  • High brightness 1000 cd/m
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • Assembled in USA & TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, or Audio
  • 48V or 24VDC power
  • MIL-type / lockable connector
  • $1705
    *  Full HD 1080p     
    LCDR8U21-03
    Buy Online>>
    Full HD
    1920 x 1080
    1000:1 /
    250 cd/ m2
    170 x 160
  • 8U rackmount 21.5" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • PIP & Picture by Picture viewing efficiency
  • Assembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV or Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $773
              20" LCD Panel
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR9U20-03
    Buy Online>>

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V) * 20" Industrial Grade LCD
    * 9U in height
    * rackmount LCD with DVI-D / VGA input
    * Styled 6mm aluminum front panel
    * Great for CCTV Security and
       industrial control
  • TAA Compliant
  • - Touch screen
    - Audio
    - 12V, 24V, 48V, 110~125V DC power input
    $933
    LCDR9U20-01
    Buy Online>>

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V)
  • 20" Industrial LCD
  • 9U in height
  • rackmount LCD with DVI-D / VGA input
  • Styled 6mm aluminum front panel
  • Great for CCTV Security and industrial control
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Touch screen
  • Multi-display control
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • NEMA 4 & IP65 for front protection
  • 12V, 24V, 48V, 110~125V DC
  • MIL-type or lockable connector
  • $1144
    LCDR8U20-09
    Buy Online>>

    1600 x 1200

    800:1 /
    300cd/m2
    typ
    178(H) / 178(V)
  • 20 Industrial Grade TFT LCD display
  • Rackmount LCD with DVI-D/VGA input
  • 8U in height
  • Ultra high resolution 1600 x 1200
  • This SiriusView monitor is ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • Touch screen
  • Protective Glass
  • Audio
  • S-Video + BNC
  • S-Video + RCA
  • HDMI
  • 12V, 24V & 48V DC power input
  • $1135
              19" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  Sunlight Monitor     
    LCDR9U19-H03
    Made in USA
    1280 x 1024 1000:1 /
    1000 nits
    85(H) / 85(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Thermal Management Design
  • IP20 Rated
  • A multitude of Video Inputs: HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC, 24VDC or 9-36VDC
  • NEMA 4X (IP66) Rated Gasket-Sealed
  • Impact Resistant Protective Windows
  • Automatic Dimming Sensor
  •  Call
    LCDR8U19-05
    Made in USA
       Buy Online>>

    1280 x 1024

    800:1 /
    270 nits
    178 (H) / 178 (V) * 19" LCD Panel
    * 8U in height

    * DVI-D input & VGA input
    * Made in USA
  • TAA Compliant
  •  
    - Lexan Shield  
    - Touch screen
      $850
    *  Sunlight Monitor     
    LCDR8U19-04
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 nits
    160 (H) / 160 (V)
  • Green LED backlit Technology
  • Low power consumption
  • High brightness 1000 cd/m2
  • Assembled in USA
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  • $1545
    LCDR8U19-02
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    170 (H) / 160 (V)
  • 19" Industrial Grade Monitor
  • 8U in height
  • VGA & DVI-D
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI
  • 12V,24V,48V,110V ~125V , 250V DC power input
  • $568
    *  Sunlight Monitor     
    LCDR7U19-03
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • TAA Compliant
  • Assembled in USA
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $553
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  Sunlight Monitor     
    LCDR8U17-H05
    Made in USA
    1280 x 1024 1000:1 /
    1000 nits
    85(H) / 85(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Energy Efficient, Low Power Consumption
  • HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC or 24VDC Power
  • HD15(M) to 5xBNC(F) Interface Cable
  • Integrated Heaters & Thermostat
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr
  •  Call
    LCDR7U17-09
    Made in USA
        Buy Online>>

    1280 x 1024

      1000:1 /
      250 nits
    170 (H) / 160 (V) * 17 TFT LCD display in only 7U of
      rack space.
    * 1000:1 Static contrast ratio for superior detail.
    * Fast video response time provides sharp text and crisp motion.
  • Mase in USA & TAA Compliant
  • - Lexan Shield  
    - Touch screen
      $548
    *  Sunlight Monitor     
    LCDR7U17-04
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 cd/m2
    170 (H) / 160 (V)
  • High brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 250V , 110V ~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $1364
    LCDR7U17-02
    Buy Online>>

     

    1280 x 1024

     1000:1 /
     250 nits
    160 (H) / 160 (V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • TAA Compliant
  • Assembled in USA
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $515
    *  4K     
    LCDR6U17-04

    3840 x 2160

    1000:1 /
    400 cd/m2
    178 (H) / 178 (V)
  • 6U Rack 17" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Built-in dual stereo speakers
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $985
    *  Sunlight Monitor     
    *  Full HD 1080p     
    LCDR6U17-03
          
    Buy Online>>

    Full HD
    1920 x 1080

     600:1 /
     1000 cd/ m2
    160 x 140
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • High brightness 1000 cd/m
  • Asembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite ( BNC )
  • DC input power
  • MIL-type / lockable connector
  • HDMI or Audio input
  • $1667
    *  Full HD 1080p     
    LCDR6U17-02
    Buy Online>>

    Full HD
    1920 x 1080

     600:1 /
     400 cd/ m2
    160 x 140
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV, HDMI,Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $742
    *  Ultra High Resolution     
    LCDR6U17-01
    Buy Online>>
    1920 x 1200 600:1 /
    210 nits
    130 x 110
  • 6U rackmount 17" widescreen LCD
  • 1920 x 1200 native Ultra High resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel
  • HDMI, DVI-D, VGA, S-Video + BNC & Audio
  • Assembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • 48V, 24V or 12VDC input
  • MIL-type / lockable connector
  • $989
              15" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  Sunlight Monitor     
    LCDR7U15-H02
    Made in USA
    1024 x 768 600:1 /
    1500 nits
    80(H) / 80(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • HD15(F), BNC, S-video Inputs
  • Anti-Reflective Protective Window
  • Made in the USA
  • Touch Screen
  • 12V DC, 24V DC or 9-36V DC
  • Impact Resistant Protective Windows
  • Manual Full-Range Dimming Controls down to true black
  • Automatic Dimming Sensor
  •  Call
    LCDR6U15-01
       Buy Online>>
    1024 x 768  700:1 /
     250 nits
    160 (H) / 130 (V)
    *15" LCD Panel
    *6U in height
    *Styled 6mm aluminum front panel
    *Lower power consumption
    *All mounting hardware included

    - TAA Compliant
    -Assembled n USA
    - S-Video & Composite
      Video 
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for
     LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane
      $570

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.