Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT 4K MONITOR                                                                                                                     
  

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          23" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  4K     
LCDR9U23-01

3840 x 2160

1000:1 /
310 cd/m2
178 (H) / 178 (V)
  • 9U Rack 23" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1242
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  4K     
    LCDR6U17-04

    3840 x 2160

    1000:1 /
    400 cd/m2
    178 (H) / 178 (V)
  • 6U Rack 17" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Built-in dual stereo speakers
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $985

     

     

     

     

     

     

     

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.