Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT LCD MONITOR, RESOLUTION 1440X900                                                                    
  

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          19" LCD Panel                                                                        
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  QUAD Monitor     
LCDR8U19-09
Buy Online>>

1440 x 900

1000:1 /
250 nits
160 (H) / 160 (V)
  • 19" Wide LCD
  • QUAD Display
  • 8U in height
  • standard VGA input
  • AV+ BNC, Alarm I/O
  • TAA Compliant
  • Assembled in USA
  • 12V, 24V & 48V DC power
  • $1220
    LCDR7U19-07
    Made in USA
    Buy Online>>

    1440 x 900

      1000:1 /
      250 nits
    170 (H) / 160 (V)
  • 19" Widescreen LCD
  • LED backlight
  • 7U in height
  • Fast 5 ms response time
  • DVI-D input & VGA input
  • Made in USA
  • TAA Compliant
  • - Lexan Shield   $575
    *  Sunlight Monitor     
    LCDR7U19-03
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • TAA Compliant
  • Assembled in USA
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $553

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.