Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilt Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


   Rack Mount High Brightness Sunlight Readable Monitor

      
Search by Rack Unit / Height:   9U    8U    7U    6U

       Free Ground Shipping. Learn More.

          9U SUNLIGHT READABLE MONITOR LCD PANEL
Part Number
 Resolution Contrast
Ratio / Brightness
Viewing Angle    Features  Options  

LCDR9U19-H04


1280 x 1024 1000:1 /
1000 nits
178º(H) / 178º(V)
  • 9U 19" Sunlight Readable Display
  • LED-enhanced Backlighting
  • TAA Compliant
  • Touch Screen
  • DC Power
  • SV, AV, AV Looping, TV
  • Higher Brightness
  • Automatic Dimming Function
  • Light Sensor / Motion Sensor
  • Digital Signage
  •  

    LCDR9U19-H03
    Made in USA


    1280 x 1024 1000:1 /
    1000 nits
    85º(H) / 85º(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Thermal Management Design
  • IP20 Rated
  • A multitude of Video Inputs: HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC, 24VDC or 9-36VDC
  • NEMA 4X (IP66) Rated Gasket-Sealed
  • Impact Resistant Protective Windows
  • Automatic Dimming Sensor
  •  
              8U SUNLIGHT READABLE MONITOR LCD PANEL                                                                        
    Part Number
     Resolution Contrast
    Ratio / Brightness
    Viewing Angle    Features  Options  

    LCDR8U21-04


    Full HD
    1920 x 1080
    5000:1 /
    1000 cd/ m2
    178° x 178°
  • 8U rackmount 21.5" widescreen LCD
  • High brightness 1000 cd/m²
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • Assembled in USA & TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, or Audio
  • 48V or 24VDC power
  • MIL-type / lockable connector
  •  

    LCDR8U19-04


    1280 x 1024

    1000:1 /
    1000 nits
    160 (H) / 160 (V)
  • Green LED backlit Technology
  • Low power consumption
  • High brightness 1000 cd/m2
  • Assembled in USA
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  •  

    LCDR8U17-H05
    Made in USA


    1280 x 1024 1000:1 /
    1000 nits
    85º(H) / 85º(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Energy Efficient, Low Power Consumption
  • HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC or 24VDC Power
  • HD15(M) to 5xBNC(F) Interface Cable
  • Integrated Heaters & Thermostat
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr
  •  
              7U SUNLIGHT READABLE MONITOR LCD PANEL                                                                        
    Part Number Resolution Contrast
    Ratio / Brightness
    Viewing Angle Features Options  

    LCDR7U19-03


    1440 x 900 1000:1 / 1000 nits 160º(H) / 160º(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m²
  • Green LED-backlit panel technology
  • TAA Compliant
  • Assembled in USA
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  •  

    LCDR7U17-04


    1280 x 1024

    1000:1 /
    1000 cd/m2
    170 (H) / 160 (V)
  • High brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 250V , 110V ~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  •  

    LCDR7U15-H02
    Made in USA


    1024 x 768 600:1 /
    1500 nits
    80º(H) / 80º(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • HD15(F), BNC, S-video Inputs
  • Anti-Reflective Protective Window
  • Made in the USA
  • Touch Screen
  • 12V DC, 24V DC or 9-36V DC
  • Impact Resistant Protective Windows
  • Manual Full-Range Dimming Controls down to true black
  • Automatic Dimming Sensor
  •  
              6U SUNLIGHT READABLE MONITOR LCD PANEL
    Part Number Resolution Contrast
    Ratio / Brightness
    Viewing Angle Features Options  

    LCDR6U17-03
          


    Full HD
    1920 x 1080

     600:1 /
     1000 cd/ m2
    160° x 140°
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • High brightness 1000 cd/m²
  • Asembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite ( BNC )
  • DC input power
  • MIL-type / lockable connector
  • HDMI or Audio input
  •  

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.