Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
*Touch Screen Rack LCD Panel
* Protective Glass Rack LCD
  Panel ( NEMA / IP65 / Lexan )

* Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






9U Rack mountable Industrial Monitor :
Part#  LCDR9U20-01


SiriusView 9U Rackmount 20" LG TFT LCD Monitor Panel
Optional S-Video & BNC / Audio / HDMI / Touch Screen / DC Input / NEMA4 / SDI / Multi-display / MIL-type / Lockable connector

Panel: LG Industrial Grade A 20" LCD panel

Display type

20.1" TFT color LCD

Resolutions

1600 x 1200

Active area

408 x 306 mm

Contrast ratio

800 : 1 typical

Brightness

300 cd/ m2 typical

Panel color

16.7 million display colors

Viewing angle

178 (Horiz.) / 178 (Vert.)

Back light

CCFL

LCD MTBF

45,000 hrs

Signal Input

VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC,
          50 / 60Hz
Consumption :
Sreen on : Max. 48 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

External Connection

Power Input: 12V/5A DC adapter
Video Input: 15-pin D-Sub connector

Product Dimension

480 x 63.5 x 399 mm / 18.9 x 2.5 x 15.7 inch

Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non-condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration
Safety Approval FCC, CE, RoHS2 , REACH & TAA compliant
Package Content LCDR9U20-01 X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1
 Front View


 Download User Manual
 Download Product Sheet
 Download Mechanical Drawing

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

      Free Ground Shipping *Click for details     


  More photos (click to enlarge )
         
Display Features & Benefits :
  • 9U 20" rackmount LCD with DVI-D and VGA input
  • Ultra high resolution 1600 x 1200
  • Ideal for CCTV security & industrial control

Options :

  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 20" Touchscreen : Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • DC power : 12V / 24V / 48V / 110V ~ 125V
  • MIL-type or lockable connector

     Diagram for  I/O Outlet

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / Multi-display
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Ordering information
Part Number  Description
LCDR9U20-01
Price : $1144
9U Rackmount 20" LG Industrial Grade A TFT LCD Monitor
with VGA + DVI-D input.
LCDR9U20-01-BNC
Price : $1295
9U Rackmount 20" LG Industrial Grade A TFT LCD Monitor
with VGA + DVI-D + S-Video + BNC + Audio Inputs. 
LCDR9U20-01-AV
Price : $1295
9U Rackmount 20" LG Industrial Grade A TFT LCD Monitor
with VGA + DVI-D + S-Video + RCA (BNC-RCA adapter) + Audio Inputs. 
LCDR9U20-01-HDMI
Price : $1295
9U Rackmount 20" LG Industrial Grade A TFT LCD Monitor
with VGA + HDMI w/ speaker + S-Video + BNC + Audio Inputs. 
LCDR9U20-01-HDMI-AV
Price : $1477
9U Rackmount 20" LG Industrial Grade A TFT LCD Monitor
with VGA + DVI-D + HDMI + S-Video + BNC + Audio w/ speaker Inputs.
Optional NEMA4 / IP65
-IP65
Price : $165
Add front IP65 protection for LCD size - 20"
Optional Video/Audio Inputs
-SDI
(Upgrade from LCDR9U20-01)

Price : $486
With VGA + DVI-D + HDMI w/ speaker + 3G / HD / SD-SDI input Download Spec Sheet
-SDI
(Upgrade from LCDR9U20-01-HDMI-AV)

Price : $341
With VGA + DVI-D + HDMI + S-Video + BNC Composite Video + Audio with Speaker + 3G / HD / SD-SDI Download Spec Sheet
-MC
Price : $93
Add Multi-display control
( VGA + DVI-D + Multi-Display Control )
Download Spec Sheet
Optional Touch Screen
-TRS
Price : $357
Add resistive touch screen + Serial controller
-TRB
Price : $357
Add resistive touch screen + USB controller
Optional DC power
-DC12
Price : $215
Add 12V DC power supply
-DC24
Price : $215
Add 24V DC power supply
-DC48
Price : $215
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.