Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                           9U Rack Industrial Gade A 20" Monitor   :   
                                                      
  Part #  LCDR9U20-02

                  SUN Solaris Compatible 9U Rack Industria Gade A l Monitor  : 20" LG LCD Panel
                                  Direct Support for SUN Micro 1152 x 900 native resolution      

Panel: LG Industrial Grade A  20" LCD  Monitor Widescreen 

Display type

Active Matrix TFT 

Resolutions

1600 x 1200
SUN Micro 1152 x 900

Response time

Tr =1ms / Tf =4ms (Typ.)

Contrast ratio

800 : 1 typical

Brightness

300 cd/ m2 typical

Pixel pitch

0.255mm (H) x 0.255mm (W)

Panel color

16.7 million display colors

Viewing angle

160 ē (Horiz.) / 160 ē (Vert.)

Video:

Horizontal Synchronization :
50 KHz(Typ)
Vertical Synchronization :
60 Hz(Typ)
Input Signal : Analog RGB 0.7Vp-p

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

50.04(W) x 35.34(H) x 5.91(D)cm /
19.7" x 13.9" x 2.3"

Storage temp.

-25  to 60 ēC

Operating temp.

0  to 50 ēC

Safety Approval

 FCC, CE, RoHS

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
   Front View  

        

    User Manual
  

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

       Free Ground Shipping *Click for details

                        

Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Features :

•  Directly compatible with SUN & USB server
•  Automatic detection of SUN Server resolution 1152 x 900 @ 66 or 76Hz
•  Compatible with SUN, Apple, IBM, Dell, HP and USB Server
•  LG 20" Grade A Industrial LCD Panel

•  Unique monitor flip up design allows viewing through closed glass door of cabinet
•  Lightweight aluminum construction - with a black anodize finish
•  Lock out rails to prevent movement of the keyboard
•  Built in on screen display controlled by integral membrane switches
•  Power saving feature for prolonging the life of LCD panel
•  Front-access lock for security & secure transportation
•  Supplied with 12V 5A remote power adapter (single power source)
•  EMC shielding around the monitor housing to minimize interference
•  Standard 6 ft VGA cable included
•  Sliding LCD allowing LCD to remain open when the rack door is closed
•  Enhanced aesthetics with new molded front panel and two point lock
•  1U rackmount LCD drawer with 20" LCD
•  12V, 24V and 48V DC power option
•  DVI-D option

Power supply :

  • Remote adapter : 110V - 220 V AC Input
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval :  FCC, CE
  • Mains plug options available   
  • Optional  48V / 24V / 12V DC input power adapter available

Back to top

Ordering  information 
Part Number  Description
LCDR9U20-02
Price : $1038
SUN Solaris Compatible 9U Rack mountable 20" LG Industrial Grade A TFT LCD Panel, Black
Option
-HDMI
Price : $121
Add HDMI Input
-DVI
Price : $64
Add DVI-D Input
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-TRS
Price : $357
Add resistive touch screen + Serial controller
-TRB
Price : $357
Add resistive touch screen + USB controller
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.