Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New
Panel PC  New
2 Post Relay Rack LCD KB

Rackmount Chassis
Rackmount Server
Raid Storage  New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



Return Policy





 
     Home >>   Rackmount LCD Flat Panel >>

                        1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel : 
                                  Part #  LCD
R3U5.8-01


     Triple 5.8" Rack Mounted Full Color Active Matrix LCD Panel with Composite Video


Panel:  3 x 5.8" LCD panels

Display

5.8" LCD Panels x 3

Display Area

5.01" x 2.83"

Resolutions

1200 H x 234 V

Pixel pitch

0.318mm  x 0.307mm

Brightness

350 cd/m2

System

NTSC / PAL config. switch

Input per  panel (total)

 2 ( 6 ) Composite

Approx.  weight

5 lbs

Power Consumption

9 VDC , 3.0 Amps

Product Dimension


19.125" (W) x 5.14" (H)  x2.5 " (D)


  Front  View
        
                    *click on  picture for  enlarged view  

 Features :

  • High Resolution LCD panel, 1200 x 234 pixels, 280,800 total
  • Ultra bright 350 candle luminance
  • Switchable 4:3 and 16:9 ratios
  • NTSC/PAL switchable via switch on rear of unit
  • Auto Signal Detection, blue screen appears when signal is
    not present
  • Three color, self-powered tally system provided for each panel
  • Individual color, tint, brightness and contrast controls for
    each panel
  • Built-in memory saves current setup when unit is powered
    down
  • Built-in Color Bar Generator
  • Unique 100 degree tilt adjustment while mounted in rack
  • Dry Erase Marker for EZ Identifying of screens is included
  • MADE IN USA

Free Ground Shipping *Click for details                                                                                            
                                                

                                  


Description :

The LCDR3U5.8-01  is a rack mountable unit that has three independently controlled 5.8" active matrix LCD panels with active loop through feature. These 16:9 high-resolution panels have a pixel count of 1200 x 234, and are rated at a very bright 350 candle luminance. Each of the three screens has a built-in color bar generator, controls for brightness, color, tint, contrast, and selectable aspect ratio of 16:9 or 4:3. Each panel accepts dual composite video inputs, and has a selectable NTSC/PAL switch on the back. A built in 3 color tally system is also provided for each screen. The unit includes power supply, manual and fits into any standard EIA 19" rack, at only 3U high.

                                                                                                                                             

Ordering  information 
Part Number  Description
LCDR3U5.8-01  3U Rackmount 3 x 5.8"  Rack mounted LCD  Panel
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                       

                                Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.