Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  *Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD
    Panel

  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Plus Rack LCD KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack mountable Bright Display Monitor Panel :
Part#  LCDR8U22-03

*** This model is discontinued . Learn more about replacement model LCDR8U21-04  ***


    8U Rack mount Bright Display  : 22 inches Grade A Industrial LCD Widescreen Monitor 
                                                                  with LED Technology
       Optional S-Video & Composite Video (RCA or BNC ) / DVI  / Audio / Quad Screen / Touch Screen /
             DC Power Input  / NEMA 4  IP65 front protection / Optical Bonding / Anti-reflective Film

                                  SUNLIGHT  Readable /  Viewable under Ambient Lighting Condition  
Bright Display : 22 LCD Widescreen

Display type

TFT / LCD active matrix color

Resolutions

1680 x 1050 SXGA

Response time

Tr =1.4ms / Tf =3.6ms (Typ.)

Contrast ratio

900 : 1 typical

Brightness

600 cd/ m2 typical

Pixel pitch

0.282mm (H) x 0.282mm (W)

Panel color

16.7 million display colors

Viewing angle

170 (Horiz.) / 160 (Vert.)

Back light

4 CCFTs

Video

Horizontal Synchronization : 64 KHz (Max.)
Vertical Synchronization : 60 Hz (Max.)
 
Input Signal : Analog RGB 0.7Vp-p

Power Management

VESA DPMS

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

50(W) x 35.3(H) x 5.9(D)cm /
19.7" x 13.9" x 2.3"

   Temperature -20 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, AC to DC Power adapter x 1 , User Manual x 1 
Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )

     Front View of Bright Display  LCDR8U22-03
      
      *click on photo for enlarged view  

     Diagram
           
           *click on diagram for enlarged view 

   
   
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

     Free Ground Shipping *Click for details         
Customer who ordered this product may also order
these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU  (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan


More Photos, click on the following for enlarged view:
           
 


Features :

  LED technology
  Low power consumption
  Long lifetime up to 70,000 hours
  Minimum EMI emissions
  Operation temperature at -20C
  High shock & vibration resistance
  Mercury free
  Slim size

Option :

 Composite Video (BNC or RCA )+S-Video  DVI-D  DC Power Input  Audio  Quad Screen
 Touch Screen   IP65 / NEMA4 for front protection   DC Power Input  Optical Bonding  Anti-reflective film

Optional Accessories

 
  S-Video and Composite video input 
 
  -Supports Pal & NTSC auto recognition   
    

   Touch Screen
 

  
                                                            Details
        
Optical Bonding Option Anti-reflective Film Option
Yes No Yes No
1mm thick optically clear adhesive for touch screen or 4mm temper glass 0.1mm thick optical interference coating film
Designed to provide visual enhancement
No air gap between the cover glass & LCD panel Cost effective vacuum laminated technology
Greatly reduced specular & diffuse reflection
Increased LCD durability under vibration Increased contrast for improved readability
Eliminate residual and ghost images Easy clean surface

Back to top

Ordering  information 
Part Number  Description
LCDR8U22-03

Bright Screen : 8U  Rack mount 22" Industrial Grade A Ultra Bright / Sun Readable TFT LCD Display Panel

LCDR8U22-03-AV Bright Screen : 8U  Rack mount 22"  Industrial Grade A Ultra  Bright / Sun Readable TFT LCD Display Panel with Composite Video  (RCA) & S-Video Input
LCDR8U22-03-BNC Bright Screen : 8U  Rack mount 22"  Industrial Grade A Ultra  Bright / Sun Readable TFT LCD Display Panel with Composite Video (BNC) & S-Video Input
LCDR8U22-03-HDMI Bright Screen : 8U  Rack mount 22"  Industrial Grade A Ultra  Bright / Sun Readable TFT LCD Display Panel with HDMI Input
LCDR8U22-03-DVI Bright Screen : 8U  Rack mount 22"  Industrial Grade A Ultra  Bright / Sun Readable TFT LCD Display Panel with DVI-D Input
Option
-12VDC Add 12V DC input power supply
-24VDC Add 24V DC input power supply
-48VDC Add 48V DC input power supply
-NEMA Add front IP65 protection for LCD size - widescreen 22"
-TRS Add resistive touch screen + Serial controller
-TRB Add resistive touch screen + USB controller
-TCS Add capacitive touch screen + Serial controller
-TCB Add capacitive touch screen + USB controller
-SPK Add speaker
-QD Add Quad Screen
 

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global  Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.