Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler
       - USB/ PS2 / Sun Adapter
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Rack Rails
       - Slim DVD / CDRW &
         CD-Rom & FDD

       - Thermal Sensor
       - Transition Board
       - Power Adapter

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy


         The following Coolers are designed for 10,000rpm hard drives,
           with either audio alarm or hot-swap fan. 

Part #
- High performance & quiet double fans bring
   excellent heat dispersion

- 3x4cm B.B cooling fan
- Can lower 10,000 RPM drive up to 10 degree
- For 3.5" hard drive, 1" or 1.65"
- Fits in standard 5.25" drive.
-Whole aluminum body ensuring the fastest cooling effects.
-7200 RPM up with 2x4cm Ball Bearing Fan
-High performance & quiet double fans bring
  excellent heat dispersion
-For 3.5" hard drive, 1" or 1.65"
-Fits in standard 5.25" drive.
-High performance-more than 70% heat dissipation
-2x4cm B.B cooling fan and 2x4cm cooling plate in bottom
-2 pcs 3.5" mounting bracket
-For 3.5" hard drive, 1" or 1.65"
-Fits in standard 5.25" drive.











Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.