Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy


1U Flanged Spacer Blank
Model  RA1201-B

TAA Compliant


                                                                                     MADE IN THE USA


*click on photo for enlarged view

The 1U Flanged Spacer Blanks are a cut above the rest. Spacer Blanks are often used as a way to fill in any gaps and conceal empty rack spaces in a rack or enclosure. The use of filler panels not only makes racks look neat, clean and organized, but when installed properly they provide added support to the mounting rails. These rack panels are also critical for controlling proper airflow especially in cold aisle/hot aisle applications.

  • 4 mounting holes per U space
  • Two (2) 1/4" flanges
  • Tool-less mounting clips included
  • 19" EIA 310-D Compliant
  • Made in the USA
Features
Universal/Tool-Less Mounting   The 1U panel features oblong mounting holes that are compatible with any standard rack hardware. However, the included tool-less clips make installation a breeze with any universal cage nut style rail.
Rounded Corners   The rounded corners and durable powder coat finish provide a smooth edge for safe handling and installation.
Proper Airflow   Using spacer blanks to fill the gaps and openings throughout your rack installation is especially important when thermal management is a concern. Not only will the filler panels prevent unwanted debris such as dust from getting in, but it will also prevent hot air from being recirculated into your equipment.
Professional Look   Installing rack panels in the unused rack mount spaces (RMS) gives your overall installation a clean and organized appearance.
Added Support   The two (2) ¼” flanges on the top and bottom of the spacer blank increase the strength of the panel. This in turn helps to better support the rack rails and can even help shore up a server rack or cabinet.
Specifications
  • Width : 19"
  • Depth : 0.5"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 1.35 lbs.
Package Content
  • Qty 1 - 1U Flanged Spacer Blank
  • Qty 2 - Tool Less Fasteners

Gallery
           
 

 Ordering Information

Part Model Description
 RA1201-B
1U Flanged Spacer Blank, 19" (w) x 0.5" (d) x 1.72" (h)
 RA1201-A
1U Flat Spacer Blank, 19" (w) x 0.06" (d) x 1.72" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.