Part Number |
Description |
RL-01 |
Pair of 20" BALL BEARING Rack rails extensible to 30"
for 2U or above 19" rackmount chassis or cabinet
Weight Capacity : 130 Lbs
RoHS compliant
TAA Compliant
|
Mechanical drawing
Mounting Bracket drawing
|
RL-02 |
Pair of 26" BALL BEARING sliding rails extensible to 33"
for 2U or above 19" rackmount chassis or cabinet
Weight Capacity : 130 Lbs
RoHS compliant
TAA Compliant
|
Mechanical drawing
Mounting Bracket drawing
|
RL-03 |
Pair of Heavy Duty Solid-Bearing Rack Slide Rails
Post-to-post mounting length : 24" ~ 30"
Weight Capacity : 175 lbs ( 79kg )
For use with 19" 4U - 8U Rackmount Chassis
RoHS compliant
TAA Compliant
|
|
Mechanical drawing
Installation Guide |
|
RL-04-23 |
Pair of Sliding rail kit Specifically for part # RM1012 1U rackmount
chassis14" rails extensible to 23" |
|
RL-04-27 |
Pair of Sliding rail kit Specifically for part # RM1012 1U rackmount
chassis18" rails extensible to 27" |
|
|
|
RL-05 |
Pair of 24" sliding rails extensible to 31"
for 1U 19" rackmount chassis or cabinet
Weight Capacity : 75 Lbs
RoHS compliant
TAA Compliant
|
Mechanical drawing |
RL-06 |
26" RAIL FOR 1U (B/B)
1U HIGH BRACKET
BALL BEARING SLIDER
BLACK & WHITE BRACKETS AVAILABLE
BRACKETS LENGTH FROM 26" TO 39.5"
|
Mechanical drawing
|
RL-07 |
Pair of 20" sliding rail extended from 20" to 26"
for 1U 19" rackmount chassis or cabinet
Weight Capacity : 75 Lbs
RoHS compliant
TAA Compliant
|
Mechanical drawing |
RL-08 |
Pair of 18" sliding rail extended from 18" to 22.5"
for 1U 19" rackmount chassis or cabinet.
Weight Capacity : 81 Lbs
RoHS compliant
|
Discontinued. Replaced by Model RL-10 |
RL-09 |
Pair of 18" sliding rail extended from 18" to 26"
for 2U 19" rackmount chassis or cabinet.
Weight Capacity : 165 Lbs
RoHS compliant
|
Mechanical drawing |
RL-10 |
Pair of 18" sliding rail extended from 18" to 23"
for 1U 19" rackmount chassis or cabinet.
Weight Capacity : 55 Lbs
RoHS compliant
TAA Compliant
|
Mechanical drawing |
RL-11 |
1U 26" Half Tool-Less Sliding Rail
3-Section Ball-Bearing
Weight Capacity : 110 Lbs
RoHS compliant
TAA compliant
|
Mechanical drawing |