3U Flat Spacer Blank
Model RA1203-A
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
The 3U Flat Spacer Blanks are a cut above the rest. Spacer Blanks are often used as a way to fill in any gaps and conceal empty rack spaces in a rack or enclosure. The use of filler panels not only makes racks look neat, clean and organized, but when installed properly they provide added support to the mounting rails. These rack panels are also critical for controlling proper airflow especially in cold aisle/hot aisle applications.
- Rounded corners
- Tool-less mounting clips included
- 19" EIA 310-D Compliant
- Made in the USA
|
|
Features |
Universal/Tool-Less Mounting |
|
The 3U panel features oblong mounting holes that are compatible with any standard rack hardware. However, the included tool-less clips make installation a breeze with any universal cage nut style rail. |
Rounded Corners |
|
The rounded corners and durable powder coat finish provide a smooth edge for safe handling and installation. |
Proper Airflow |
|
Using spacer blanks to fill the gaps and openings throughout your rack installation is especially important when thermal management is a concern. Not only will the filler panels prevent unwanted debris such as dust from getting in, but it will also prevent hot air from being recirculated into your equipment. |
Professional Look |
|
Installing rack panels in the unused rack mount spaces (RMS) gives your overall installation a clean and organized appearance. |
|
Specifications |
- Width : 19"
- Depth : 0.06"
- Height : 5.22"
- Material(s) : CRS (Cold Rolled Steel)
- Finish/Color : Black Powder Coated Finish
- Weight : 2.20 lbs.
|
Package Content |
- Qty 1 - 3U Flat Spacer Blank
- Qty 4 - Tool Less Fasteners
|
|
Gallery
Ordering Information
Part Number |
Description |
RA1203-A
|
3U Flat Spacer Blank, 19" (w) x 0.06" (d) x 5.22" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|