Model RLB-101
Cabinet LED light bar with IR Sensor NDAA Compliant & TAA Compliant
*click for enlarged view
|
Data center demands the high quality cabinet level illumination. The stylist designed LED light bar is ideal and cost effcient
to achieve the simple requirement.
By the integrated IR sensor, the LED light bar provides the Auto ON / OFF mode :
- Light ON when opening door
- Light OFF when closing door
The magnetic base of the light bar provides an easy, fast and tool-less affix.
Low-profile design allows flexible positioning which is perfect for the limited cabinet space.
|
|
Gallery
Key Benefits:
|
Auto ON / OFF
Auto ON / OFF by IR sensor allows user friendly illumination
Light ON when the door opened
Light OFF when the door closed
|
|
Easy Setup
Magnetic base design for tool-less affix
Low-profile design allows flexible positioning
Simple components allow D I Y installation
|
|
High Visibility
250 Lumens light output
Cool white light for clear and superb view
Color Temperature : 2850 - 7100k
|
|
|
Product |
RLB-101 |
RLB-101-2 |
Package contents |
|
Single LED Package - LED light bar x 1 - Auto switch power adapter |
Dual LED Package
- LED light bar x 2 - Auto switch power adapter - Y-power cable |
|
ON / OFF |
Auto by IR sensor |
✔ |
Sensing Distance |
4 cm |
|
Light Bar No. |
|
1 |
2 |
|
Light |
Color |
Cool White |
Lumens ( typ. ) |
250 LM |
Angel |
120° Degree |
Color Temperature |
2850 - 7100K |
LED Life Expectancy |
30,000 hrs |
|
Power |
Input |
Auto-sensing 100V or 240VAC via power adapter |
Consumption |
4.5 Watt ( 12V ) per LED light bar |
|
Housing |
Chassis |
Extruded aluminum with silver powder coat |
Diffuser |
Acrylic with milky white |
Affix |
Magnetic base for unrestricted installation |
|
Environmental |
Operating |
-20 to 40°C Degree ( Indoor ) |
|
Dimensions |
Product ( L x W x H ) |
300 x 25 x 13.5 mm |
|
Weight |
Net |
86g ( per LED ) |
|
Regulatory |
Safety / Environmental |
CE & FCC certifi ed / RoHS, TAA & NDAA compliant |
|
Documentations |
|
|
Connection Diagram
1A Power Adapter Plug Selection |
BS1363 |
CEE 7/16 |
NEMA 1-15P (Default) |
AS 3112 |
2.5A Power Adapter ( optional ) |
IEC C14 with 6 ft C13 - C14 power cord |
|
|
|
Ordering Information
Part Number |
Description |
RLB-101-US
|
Cabinet / Rack LED light bar, single, with 1A / US power adapter
|
RLB-101-IEC
|
Cabinet / Rack LED light bar, single, with 2.5A / IEC power adapter
|
RLB-101-2-US
|
Cabinet / Rack LED light bar, dual, with 1A / US power adapter
|
RLB-101-2-IEC
|
Cabinet / Rack LED light bar, dual, with 2.5A / IEC power adapter
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|