RA4018 |
|
Raised Floor Mount Fan Unit Click Part# for more detail:
Part # RA4018-4
|
Specification |
Dimension: 540 x 520 x 65 mm (W x D x H)
Electronically Commutated ( EC ) fan x 4
Individual fan ON/OFF switch(3 level CFM selection)
Bundle with temp. sensor x 2
Unit CFM 1800
Input voltage: 200 ~ 230V
|
RA4018-4 |
|
|
RA4017 |
RA4017 RA40017-M RA4017-R/-IP *click for enlarged view |
RA4017 Standard Series |
|
RA4017-M Monitored Series |
|
RA4017-R Remote Series
(For 2~16 levels daisy chain) |
|
RA4017-IP IP Series
(For 1st level only) |
|
|
RA4016 |
*click for enlarged view |
Cabinet cooling fan top Part# RA4016-4
4 fans in a Top Fan Tray for 870mm/34” deep cabinet
AIR BLOW UP OR DOWN |
Specification |
Dimension:384x 350x 38.3 mm (W x H x D)
Air Flow - 108.2cubic feet of air a minute per fan
Acoustic Noise-44.5db(A)per fan
Universal 100~240 VAC 50/60 Hertz
Rated Power Consumption -5.4WATTS per fan
|
Cabinet cooling fan top – Part# RA4016-6
6 fans in a Top Fan Tray for 1070mm/42” deep cabinet
Expel heat from the roof of the cabinet |
Specification |
Dimension:384x 500x 38 mm (W x H x D)
Fan size : 120 x 120 x 25 mm (W x H x D)
Material : steel
RoHS2 & REACH compliant by SGS
Gross weight : 2.72 kg / 6 lb
|
|
RA4015 |
*click for enlarged view |
RA4015 Standard Series |
|
RA4015-M Monitored Series |
|
RA4015-R Remote Series
(For 2~16 levels daisy chain) |
|
RA4015-IP IP Series
(For 1st level only) |
|
|
RA4201 |
Click for enlarged view
|
Click Part# for more detail:
Part# RA4201
3U Triple Fan Panel |
Specification |
|
(3) 115V / 115 CFM Fans
Includes a 3 tail power cord
Impedance protected
19" EIA 310-D Compliant
RoHS Compliant
Made in the USA |
|
RA4004 |
|
Rack Cooling Fan - Part # RA4004
3 fans in a 1U 19" cage holder,
AIR BLOW UP OR DOWN |
Specification |
Dimensions: 19"W x 1.75"H x 6.15"D
AC input: 110V
3 of 120mm fans
installed
CFM: 86 each
Noise: 45 each
With a power cord
Air blow out cabinet: either up or down
with on/off
switch
with 1U housing
115V
Optional 220V
|
Drawing
|
RA4003 |
|
Rack Cooling Fan
-
Part # RA4003
3 FANS IN A 3U HIGH 19" HOLDER W/FILTER, AIR
BLOW OUT CABINET |
Specification |
3 of 4.72" fans in a 3U housing
Air blow out cabinet
AC input: 115V
ON/OFF Switch
CFM: 86 each
Noise: 45 each
Dimensino: 19"W x 5.25"H x 2.5"D
With a power cord
With air filter
Black color only
115V
Optional 220V
|
|
RA4002 |
|
Rack Cooling Fan
Part # RA4002 (New Version)
3 FANS IN A 3U HIGH 19" PANEL
BLOW IN |
Specification |
3 of 4.5" fans in a 3U panel
AC input: 110V
Total CFM: 220
Noise: 42-48dBA
Dimensino: 19"W x 5.25"H x 2"D
With a power cord
Black color only
|
|
DNFKxAC120 |
|
Fan Kit
Part # DNFK1AC120 ( Single fan)
DNFK2AC120 ( Dual fans) |
Specification |
Fan Width: 4.72" each, RoHS Compliant
CFM: 100 for single fan, 200 for dual fans
Noise(dB):56 for single fan & 60 for dual fans
Corded Plug:
1 x 72" NEMA 1-15P for single fan
1 x 12" daisy chain with NEMA 1-15P 72" lead for dual fans
RoHS Compliant, Assembled in North America
|
|
AVFKxAC120 |
|
Fan Kit ( Low Decibel)
Part # AVFK1AC120 ( Single fan)
AVFK2AC120 ( Dual fans)
|
Specification |
Fan Width: 4.72" each
CFM: 58 for single fan, 116 for dual fans
Noise(dB):30 for single fan & 30 for dual fans
Corded Plug: 1 x 72" NEMA 1-15P for single fan 1 x 12" daisy chain with NEMA 1-15P 72" lead for dual fans
RoHS Compliant, Assembled in North America
|
|
RA4001 |
|
Cabinet Cooling Fan -
Part # RA4001
120 x 120 x 25 MM, 86 CFM, FOR CABINET ONLY |
Specification |
120 x 120 x 25MM
BALL BEARING
ALUMINUM HOUSING
86 CFM
NOISE(db): 45
115V
Optional 230V
|
|
RA4203 |
Click for enlarged view
|
Click Part# for more detail:
Part# RA4203
High Speed Fan Assembly Kit |
Specification |
|
Ball bearing design
115V / 115 CFM Fans
Impedance protected
Includes power cord,fan guard,installation hardware
RoHS Compliant
Made in the USA |
|
RA4202 |
Click for enlarged view
|
Click Part# for more detail:
Part# RA4202
Fan Assembly Kit |
Specification |
|
Ball bearing design
115V / 78 CFM
Impedance protected
Includes power cord,fan guard,installation hardware
RoHS & TAA Compliant
Made in the USA |
|
RA4005 |
|
Wallmount
Cooling Fan - Part # RA4005
12 CM FAN FOR WALLMOUNT CABINET |
Specification |
|
120x120x25MM
BALL BEARING
ALUMINUM HOUSING
86 CFM
WITH A 20" POWER
CABLE
NOISE(db):
45
115V
Optional 230V
|
|
RA4100 |
|
Cabinet cooling fan – Part# RA4100
AC 115V Fan set For CR5XXX Series Cabinet ONLY |
Specification |
|
Each set includes:
3 of 115V 120 x 120 x 25mm fans
1 set of power switch
1 fan cable
3 fan guards ** Extra fan guards are available for purchase
|
Cabinet cooling fan – Part# RA4100-230V
AC 230V Fan set For CR5XXX Series Cabinet ONLY |
Specification |
|
Each set includeds
:
3 of 230V 120 x 120 x 25mm fans
1 set of power switch
1 fan cable
3 fan guards ** Extra fan guards are available for purchase
|
|