Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Server Rack
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






1U Rackmount 3 / 6 / 9 Fan Remote Trays :
Part # RA4015-3-R / RA4015-6-R / RA4015-9-R




*click on photo for enlarged view

    Key Features
  • 1U rackmount w/ 3 / 6 / 9 fans
  • Cascade ports for daisy chain up to 16 levels via Cat6 cable
  • Free management software remote access up to 480 fan units
  • Auto & manual CFM setting reduces power consumption
  • 1 x temp. sensor port with a bundled sensor
  • Temperature sensing technology adjusts the fan speeds accordingly
  • Unit or individual fan on / off ( remote or local )
  • 48V, 24V or 12VDC power option
  • For 2~16 levels daisy chain

1U Remote Fan Tray
IP Remote Access No
Daisy Chain Level From 2nd to 16th level
No. of Fans 3 / 6 / 9
Individual Fan CFM 108 CFM
Unit CFM(Approx.) 324 CFM / 648 CFM / 972 CFM
CFM level Normal / High / Max.
MTBF 50,000 hours
Individual Fan on / off Yes
Temperature Sensor
Temp. Port 1 x temp. sensor port ( sensor bundled )
Measurement Range 0 to 99.9C
Measurement Accuracy +/- 1.5%
Temperature Alarm Yes
Net Weight
3 Fan 4 kgs ( 8.8 lbs )
6 Fan 6.8 kgs ( 15 lbs )
9 Fan 9 kgs ( 19.8 lbs )
Casing Color
  Black
Mounting
  1U rackmount
Environmental
Operating 0 to 50C Degree
Storage -5 to 60C Degree
Relative humidity 5~90%, non-condensing
Shock 50G peak acceleration
( 11ms, half-sine wave )
Vibration 58~100Hz / 0.98G ( 11ms / cycle )
Safety Regulatory
  FCC & CE certified
Environmental
  RoHS2 & REACH compliant by SGS
Power
Input Auto-sensing, 100V or 240V AC at 50 or 60Hz via IEC type cord
Consumption 20W / 40W / 60W
Dimensions
3 Fan 480 x 298.3 x 43.5 mm /
18.9 x 11.7 x 1.71 inch
6 Fan 480 x 458.3 x 43.5 mm /
18.9 x 18 x 1.71 inch
9 Fan 480 x 623.3 x 43.5 mm /
18.9 x 24.5 x 1.71 inch
Download
Download Product Sheet
Download User Manual



     More photos (Click on pictures for enlarged views) :
RA4015-6-R RA4015-6-R RA4015-6-R RA4015-6-R RA4015-6-R-DC RA4015-6-IP/R
     
RA4015-6 Comparison RA4015 filter RA4015 guard      

Back to top

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 

ORDERING INFORMATION
Part Number  Description
RA4015-3-R
Price : $405
1U Rackmount 3 Fan Remote Tray   (For 2~16 levels daisy chain, with fan guard only)
RA4015-6-R
Price : $544.05
1U Rackmount 6 Fan Remote Tray   (For 2~16 levels daisy chain)
RA4015-9-R
Price : $696.6
1U Rackmount 9 Fan Remote Tray   (For 2~16 levels daisy chain)
Optional DC power
-DC12
Price : $168
Add 12V DC power supply, 50watt for 3 / 6 fan tray  
-DC24
Price : $168
Add 24V DC power supply, 50watt for 3 / 6 fan tray  
-DC48
Price : $168
Add 48V DC power supply, 50watt for 3 / 6 fan tray  
-DC12
Price : $210
Add 12V DC power supply, 100watt for 9 fan tray  
-DC24
Price : $210
Add 24V DC power supply, 100watt for 9 fan tray  
-DC48
Price : $210
Add 48V DC power supply, 100watt for 9 fan tray  
-DC125
Call for pricing
Add 125V DC power supply  

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.