Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rackmount 3 / 6 / 9 Fan Monitored Trays
Model RA4015-3-M / RA4015-6-M / RA4015-9-M




    Key Features
  • Designed for low noise / high airflow performance
  • Auto-sensing 110V to 220VAC power input
  • 1 x temp. sensor port with a bundled sensor
  • Front Temperature LED display
  • Unit or individual fan on / off ( local )
  • 48V, 24V or 12VDC power option

1U Fan Tray
No. of Fans 3 / 6 / 9
Individual Fan CFM 108 CFM
Unit CFM (Approx.) 324 CFM / 648 CFM / 972 CFM
MTBF 50,000 hours
Temperature Sensor
Temp. Port 1 x temp. sensor port ( sensor bundled )
Measurement Range 0 to 99.9°C
Measurement Accuracy +/- 1.5%
Net Weight
3 Fan 4 kgs ( 8.8 lbs )
6 Fan 6.8 kgs ( 15 lbs )
9 Fan 9 kgs ( 19.8 lbs )
Casing Color
  Black
Safety Regulatory
  FCC & CE certified
Environmental
  RoHS2 & REACH compliant by SGS
Environmental
Operating 0 to 50°C Degree
Storage -5 to 60°C Degree
Relative humidity 5~90%, non-condensing
Shock 50G peak acceleration
( 11ms, half-sine wave )
Vibration 58~100Hz / 0.98G ( 11ms / cycle )
Mounting
  1U rackmount
Power
Input Auto-sensing, 100V or 240V AC at 50 or 60Hz via IEC type cord
Consumption 20W / 40W / 60W
Dimensions
3 Fan 480 x 298.3 x 43.5 mm /
18.9 x 11.7 x 1.71 inch
6 Fan 480 x 458.3 x 43.5 mm /
18.9 x 18 x 1.71 inch
9 Fan 480 x 623.3 x 43.5 mm /
18.9 x 24.5 x 1.71 inch
Download
Data Sheet
User Manual



     Gallery
     
RA4015-6 Comparison RA4015 filter RA4015 guard                                                                  

Back to top

 

Ordering Information
Part Number  Description
RA4015-3-M 1U Rackmount 3 Fan Monitored Tray  (with fan guard only)
RA4015-6-M 1U Rackmount 6 Fan Monitored Tray
RA4015-9-M 1U Rackmount 9 Fan Monitored Tray
Optional DC power
-DC12 Add 12V DC power supply, 50watt for 3 / 6 fan tray  
-DC24 Add 24V DC power supply, 50watt for 3 / 6 fan tray  
-DC48 Add 48V DC power supply, 50watt for 3 / 6 fan tray  
-DC12 Add 12V DC power supply, 100watt for 9 fan tray  
-DC24 Add 24V DC power supply, 100watt for 9 fan tray  
-DC48 Add 48V DC power supply, 100watt for 9 fan tray  

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.