Back to top
Ordering Information
Part
Number |
Installation |
Airflow |
Purpose |
Description |
RA4017-6-M-A
|
Rear door outside
Front door inside |
Extract airflow
Intake airflow |
Exhaust air out from cabinet
Cool air in from aisle |
33U Door Mount 6 Fan Monitored Panel |
RA4017-9-M-A
|
33U Door Mount 9 Fan Monitored Panel |
RA4017-6-M-B
|
Front door outside
Rear door inside |
Intake airflow
Extract airflow |
Cool air in from aisle
Exhaust air out from cabinet |
33U Door Mount 6 Fan Monitored Panel |
RA4017-9-M-B
|
33U Door Mount 9 Fan Monitored Panel |
Optional Accessories |
-ICP-PVC
|
size: 600 (W) x 1900 (L) mm. Clear polycarbonate plastic film, to block off the remaining open perforated area of the door to eliminate bypass air. |
-PT-HFBK
|
Hanging bracket kit |
Optional DC power |
-DC12
|
Add 12V DC power supply |
|
-DC24
|
Add 24V DC power supply |
|
-DC48
|
Add 48V DC power supply |
|
-DC125
|
Add 125V DC power supply |
|
* Package includes the material of clear polycarbonate plastic x 1 to block off the remaining open perforated area of the door to eliminate bypass air.
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. All brand
names , logo and registered trademarks are properties of their
respective owners. Legal.
|