2 Post Rack |
** Click on photo for rack details |
2 Post Steel Frame Rack
Specifications :
-
Overall
Width: base to base = 22 1/8" ,
post to post
= 20 1/8"
- Depth
(base): 29 3/8"
- Height: 15U= 30.75", 31U = 58.75" ,
20U = 39.5" 36U =
67.5" , 40U = 74.5" , 45U =
83.25"
- Hole
to hole width: 19" , Maximum equipment
width: 17 11/16"
- Useable
height: 15U=26.25", 20U =35", 31U = 54.25" ,
36U =63" , 40U = 70" , 45U = 78.75" |
CR2001
( Shown with optional accessories )
** click on picture to enlarge
|
Specifications and Features:
- Meet MIL-STD-167 & MIL-STD-810E Vibration Tests
- Applicable ANSI/EIA RS-310-C Standards
- Flexible & Easy Maintenance
- Tapped rails with M5 size screws |
Construction: |
Aluminum Alloy |
Color: |
Beige or Black |
Dimensions: (mm) |
Width |
Depth |
Ht. Overall |
Ht. Base Bottom |
Ht. Base Top |
540 |
500 |
1100 |
993 |
889 |
Product Applications: |
20U 2 post Heavy duty Aluminum Alloy Open Rack |
Standard Parts: |
• Main Frame
• 4 x Wheel
• 50xMounting Screws |
Optional Accessories: |
CR2003 |
CR2004 |
CR2005 |
CR2006-a |
|
Download Product Sheet |
|
CR2002
( Shown with optional accessories )
** click on picture to enlarge
|
Specifications and Features:
- EIA RS-310C 19" Rackmount Standard
- Meet MIL-STD-167 & MIL-STD-810E Vibration Test
- Flexible & Ease of Maintenance
- Tapped rails with M5 size screws |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black |
Dimensions: (mm) |
Width |
Depth |
Ht. Overall |
Ht. Base Bottom |
Ht. Base Top |
540 |
500 |
1767 |
1660 |
1556 |
Product Applications: |
35U 2 post Heavy duty steel Open Rack |
Package includes: |
• 2 Center Post (1767mm height)
• Base Unit
• Top Post Bracket |
• Screw pack for Castors
• Screw pack for Top Bracket
• Screw pack for Center Post
• Screw pack for mounting chassis
• 4 Castors |
Optional Accessories: |
CR2003 |
CR2004 |
CR2005 |
CR2006-a |
|
Download User Manual |
|
CR2201
Buy Online>> |
25U 2-Post ECO Rack Made in USA
Dimension : 20.11"(w) x 16"(d) x 47.11"(h)
Color : Black Powder Coated Finish
Original Price : $112
Special Price : $106.4
|
CR2202
Buy Online>> |
41U 2-Post Cable Cove Rack Made in USA
Dimension : 23.812"(w) x 16"(d) x 78.062"(h)
Color : Black Powder Coated Finish
|
CR2203
|
45U 2-Post Rack Made in USA
Dimension : 20.11"(w) x 16"(d) x 82.11"(h)
Color : Black Powder Coated Finish
|
4 Post Steel Frame Rack |
** Click on photo for rack details |
4 Post Steel Frame Rack
Specifications : 1.
For Base depth= 29.5"
-
Overall Width: base to base = 22 1/8" , post
to post = 20 1/8"
- Depth (base): 29 3/8" , post to
post = 22.75"
- Height: 15U = 30.75" , 20U=39.5" , 31U =
58.75" , 36U = 67.5" , 40U = 74.5"
, 45U = 83.25"
- Hole to hole width: 19" ,
Maximum equipment' width: 17 11/16"
- Useable height: 15U = 26.25" ,
20U=35", 31U = 54.25" , 36U = 63" , 40U =
70" , 45U = 78.75"
- Maximum length of sliding rail's
brackets: 16.5"
2.For Base depth=
35.5"
-
Overall Width: base to base = 22 1/8" , post
to post = 20 1/8"
- Depth (base to base = 35 3/8" ,
post to post = 28.75"
- Height: 15U = 30.75" , 31U =
58.75" , 36U = 67.5" , 40U = 74.5"
, 45U = 83.25"
- Hole to hole width: 19" ,
Maximum equipment' width: 17 11/16"
- Useable height: 15U = 26.25" ,
31U = 54.25" , 36U = 63" , 40U =
70" , 45U = 78.75"
- Maximum length of sliding rail's
brackets: 22.5" |
Aluminum Frame Rack / Relay Rack |
** Click on photo for rack details |
4 Post Aluminum Relay Rack
Specifications :
- Overall Width: 20.25"
- Depth
with base: 42"
- Height: 31U = 59.25" , 36U
= 68" , 40U =
75" ,
45U = 83.75"
- Hole
to hole width: 19" , Maximum equipment
width: 17 11/16"
- Useable
height: 31U = 54.25" , 36U = 63" ,
40U =
70" , 45U = 78.75"
- Maximum
depth of post to post : 30"
- Maximum
length of sliding rail's brackets : 24" |
Open Rack Accessories |
CR2007
|
Rack accessories Tray
Dimensions:440(W) x 451(D) x 267(H)/Side mm (17.2" x 17.8" x 10.5")
Price
: $135
|
CR2006
** Click for enlarged view
|
Half Size Support Tray
-Features:
To mount Open Rack, height of 2U, suitable for
non-standing and heavy weight application, can support up to 25kg weight
-Dimensions: |
(CR2006-A): 483(W)x88(H)x280(D)mm / 19" x 3.5" x 11.0"
(CR2006-B): 483(W)x88(H)x400(D)mm / 19" x 3.5" x 15.7" |
|
|
CR2006-A
Price : $46.50 |
CR2006-B
Price : $49.50 Download Dimensional Drawing |
|
CR2005
** Click on photo for enlarged view |
Full
Size Support Tray -Features:
To mount Open Rack, height of 1U, suitable for
non-standing and heavy weight application, can support up to 60kg weight. 2 pieces per set as photo shown
-Dimensions: |
483(W) x 44(H) x 500(D)mm / (19" x 1.7" x 19.7") |
|
|
Price : $58.5 |
|
CR2004
|
Cable
Holder
-Features
: Used with Open Rack and to Keep
any cable
line tidy
-Dimensions: |
60(W)x80(H)x44(D)mm |
|
|
|
|
CR2003
** Click on photo for enlarged view |
Mounting
Support Bracket
- Features
: 1U High Bracket to mount Chassis For Open Rack (Center Post)
-Dimensions: |
44(H) x 500(D)mm / (1.7"x19.7") |
|
|
Price : $21/pair |
|
|
|
CR2204-2
|
2-Piece Rack Conversion Kit
-Dimensions: |
1" (w) x Adjustable 24" - 40" (d) x 4" (h) |
|
|
Price : $61.60 |
|
|
|
CR2204-4
|
4-Piece Rack Conversion Kit
-Dimensions: |
1" (w) x Adjustable 24" - 40" (d) x 4" (h) |
|
|
Price : $105.60 |
|
|
|