Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
     2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack 
      / 2 Post Rack
       

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






41U 2-Post Cable Cove Rack
Model  CR2202

TAA Compliant


                                                                                     MADE IN THE USA


*click for enlarged view

The 2-Post Cable Cove Racks have a higher weight capacity than most 2-post racks on the market today. The unique design eliminates the need for exterior vertical and horizontal cable managers.

  • Two (2) 4" Internal vertical cable channels
  • 1200 lb. weight capacity
  • Gangable
  • Made in the USA

Features
This Cable Cove 2-Post Racks are the most functional telco racks on the market today. With most 2-post racks, half the rack space is lost due to cable managers that actually make it more difficult to manage a network because they require longer patch cables and trunk cables. When these cables get tangled it becomes a giant mess, making it more difficult to trace down connectivity issues. The patent pending Cable Cove 2-Post Rack has two 4 inch cable management channels that make it easy to run cables into the frame, eliminating the need for additional exterior vertical cable managers. The unique design of the Cable Cove 2-Post Rack makes it easy to zone network switches and manage them more efficiently with shorter patch cables, eliminating the need for horizontal cable managers, and freeing up valuable rack space. Cable Cove 2-Post Racks are proudly Made in the USA. These racks can be freestanding or anchored to the floor (floor mounting hardware not included).
Specifications
  • Width : 23.812"
  • Depth : 16"
  • Height : 78.062"
  • Color : Black Powder Coated Finish
  • Weight : 63.00 lbs.
Package Content
  • Qty 2 - 41U Rails
  • Qty 2 - Top Braces
  • Qty 2 - Bases
  • Qty 1 - Assembly Parts Pack
Download
Drawing


 Ordering Information

Part Number Description
 CR2202
41U 2-Post Cable Cove Rack, 23.812" (w) x 16" (d) x 78.062" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.