Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


33U Door Mount 9 Fan Remote Panel
Model RA4017-9-R-A / RA4017-9-R-B
TAA & NDAA Compliant


    Features & Benefits
  • Easy installation with common tools
  • Thin & light weight design only 4.3 kgs / 9.5 lbs, 9 Fan is 5 kgs / 11 lbs
  • Improves extraction of heat from high density cabinet
  • 33U door mount extract / intake fan panel w/ 6 fans
  • Cascade ports for daisy chain up to 16 levels via Cat6 cable
  • Free management software remote access up to 480 fan units
  • Auto & manual CFM setting reduces power consumption
  • 1 x temp. sensor port with a bundled sensor
  • Temperature sensing technology adjusts the fan speeds accordingly
  • Unit or individual fan on / off ( remote or local )
  • 48V, 24V or 12VDC power option
  • For 2~16 levels daisy chain


Fan Panel
IP Remote Access No
Daisy Chain Level from 2nd to 16th level
No. of Fans 6 / 9
Individual Fan CFM 108 CFM
Unit CFM ( approx. ) 648 CFM / 972 CFM
CFM level Normal / High / Max.
Individual Fan on / off Yes
Temperature Sensor
Temp. Port 1 x temp. sensor port ( sensor bundled )
Measurement Range 0 to 99.9°C
Measurement Accuracy +/- 1.5%
Temperature Alarm Yes
Net Weight
6 Fan 4.3 kgs ( 9.5 lbs)
9 Fan 5 kgs ( 11 lbs )
Casing Color Black
Mounting 33U door mount
Environmental
Operating 0 to 50°C Degree
Storage -5 to 60°C Degree
Relative humidity 5~90%, non-condensing
Shock 50G peak acceleration ( 11ms, half-sine wave )
Vibration 58~100Hz / 0.98G ( 11ms / cycle )
Safety Regulatory FCC & CE certified
Environmental RoHS2 & REACH compliant by SGS
Power
Input Auto-sensing,
100V or 240V AC at 50 or 60Hz via IEC type cord
Consumption 40W / 60W
Dimensions 195 x 42.9 x 1466 mm / 7.7 x 1.7 x 57.7 inch
Downloads Data Sheet         User Manual

Gallery
 

Back to top

 

Ordering Information
Part Number  Installation  Airflow  Purpose  Description
RA4017-6-R-A

(For 2~16 levels daisy chain)
Rear door outside

Front door inside
Extract airflow

Intake airflow
Exhaust air out from cabinet

Cool air in from aisle
33U Door Mount 6 Fan Remote Panel
RA4017-9-R-A

(For 2~16 levels daisy chain)
33U Door Mount 9 Fan Remote Panel
RA4017-6-R-B

(For 2~16 levels daisy chain)
Front door outside

Rear door inside
Intake airflow

Extract airflow
Cool air in from aisle

Exhaust air out from cabinet
33U Door Mount 6 Fan Remote Panel
RA4017-9-R-B

(For 2~16 levels daisy chain)
33U Door Mount 9 Fan Remote Panel
Optional Accessories
-PT-HFBK
Hanging bracket kit
Optional DC power
-DC12
Add 12V DC power supply  
-DC24
Add 24V DC power supply  
-DC48
Add 48V DC power supply  
-DC125
Add 125V DC power supply  

* Package includes the material of clear polycarbonate plastic x 1 to block off the remaining open perforated area of the door to eliminate bypass air.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.