Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Fan Assembly Kit
Part#  RA4202

SKU#  SY- 1908-3-001-01


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The Fan Assembly Kit helps to remove ambient heat that rack mount components can emit. Circulating new air into a wall mount cabinet or server enclosure helps to maintain the optimal temperature for devices such as servers, battery backups, and UPS's.

  • Ball bearing design
  • 115V / 78 CFM
  • Impedance protected
  • RoHS Compliant
  • Includes power cord, fan guard, and installation hardware


 

Features
All-in-One   The fan assembly kit comes complete with (1) 115V / 78 CFM fan, (1) protective grate, (1) 6 ft. NEMA 1-15 power cord, and all installation hardware.
Easy to Install   The Fan Assembly Kit is a snap to install. Simply use the included hardware to screw into place. The fan also includes airflow and rotation guides to ensure proper installation.
Compatibility   The standard 4" fan complements all our cabinets and enclosures. Whether you need to cool a wall mount cabinet, full size enclosure, DVR lock box or training table cable management enclosure, this fan assembly kit will get the job done.
Optional Grounding   Server rack fan features 2 threaded grounding holes should you need to ground the fan for your particular installation.
Specifications
  • Width : 4.7"
  • Depth : 4.7"
  • Height : 0.984"
  • Finish/Color : Black
  • Weight : 1.15 lbs.
  • Fan Specifications :
    • Bearing System: Ball Bearing
    • Voltage: 115VAC
    • Rated Speed: 2000 RPM
    • Airflow: 78 CFM
    • Noise Level: 38dBA
    • Operating Temperature: -22˚F (-30˚) to 167˚F (75˚C)
  • Power Cord Specifications :
    • Cable Length: 6ft (72 in)
    • Plug Type: NEMA 1-15 (type A)
Package Content
  • Qty 1 - 120mm Fan
  • Qty 1 - 6ft Power Cord
  • Qty 1 - 120mm Fan Guard
  • Qty 1 - Assembly Parts Pack


More photos ( Click for enlarged views )
   
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 RA4202
 Price : $40.00
Fan Assembly Kit, 4.7" (w) x 4.7" (d) x 0.984" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.