Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Server Rack
  Server Rack Accessories
       Blank Panels
       Bracket Support
       Cable Management
       Castor
       Cooling Fans
       KVM
       Rack Drawer
       Rack Keyboard Drawer
       Monitor Enclosure
       Rack mounted LCD/ KVM
       Power Strips
       Rack Rails
       Screw Bags
       Rack Shelves
       Rack Display Mounting
        Bracket

       Wall Mount Rack
        Accessories

       Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






33U Door Mount 6 / 9 Fan IP Panel :
Part # RA4017-6-IP-A / RA4017-6-IP-B / RA4017-9-IP-A / RA4017-9-IP-B


    Features & Benefits
  • Easy installation with common tools
  • Thin & light weight design only 4.3 kgs / 9.5 lbs, 9 Fan is 5 kgs / 11 lbs
  • Improves extraction of heat from high density cabinet
  • 33U door mount extract / intake fan panel w/ 6 fans
  • Cascade ports for daisy chain up to 16 levels via Cat6 cable
  • 1 x master IP fan unit allows access to 16 fan unit levels over internet
  • Free management software remote access up to 480 fan units
  • Auto & manual CFM setting reduces power consumption
  • 1 x temp. sensor port with a bundled sensor
  • Temperature sensing technology adjusts the fan speeds accordingly
  • Unit or individual fan on / off ( remote or local )
  • 48V, 24V or 12VDC power option
  • For 1st level only


Fan Panel
IP Remote Access Yes
Daisy Chain Level 1st level, cascade remote fan panel / tray from 2nd to 16th level
No. of Fans 6 / 9
Individual Fan CFM 108 CFM
Unit CFM ( approx. ) 648 CFM / 972 CFM
CFM level Normal / High / Max.
Individual Fan on / off Yes
Temperature Sensor
Temp. Port 1 x temp. sensor port ( sensor bundled )
Measurement Range 0 to 99.9C
Measurement Accuracy +/- 1.5%
Temperature Alarm Yes
Net Weight
6 Fan 4.3 kgs ( 9.5 lbs)
9 Fan 5 kgs ( 11 lbs )
Casing Color Black
Mounting 33U door mount
Environmental
Operating 0 to 50C Degree
Storage -5 to 60C Degree
Relative humidity 5~90%, non-condensing
Shock 50G peak acceleration ( 11ms, half-sine wave )
Vibration 58~100Hz / 0.98G ( 11ms / cycle )
Safety Regulatory FCC & CE certified
Environmental RoHS2 & REACH compliant by SGS
Power
Input Auto-sensing, 100V or 240V AC at 50 or 60Hz via IEC type cord
Consumption 40W / 60W
Dimensions 195 x 42.9 x 1466 mm / 7.7 x 1.7 x 57.7 inch
Downloads Download Product Sheet         Download User Manual

More photos ( Click for enlarged views )
 

Back to top

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 

ORDERING INFORMATION
Part Number  Installation  Airflow  Purpose  Description
RA4017-6-IP-A
Price : $746.55
(For 1st level only)
Rear door outside

Front door inside
Extract airflow

Intake airflow
Exhaust air out from cabinet

Cool air in from aisle
33U Door Mount 6 Fan IP Panel
RA4017-9-IP-A
Price : $886.95
(For 1st level only)
33U Door Mount 9 Fan IP Panel
RA4017-6-IP-B
Price : $746.55
(For 1st level only)
Front door outside

Rear door inside
Intake airflow

Extract airflow
Cool air in from aisle

Exhaust air out from cabinet
33U Door Mount 6 Fan IP Panel
RA4017-9-IP-B
Price : $886.95
(For 1st level only)
33U Door Mount 9 Fan IP Panel
Optional Accessories
-ICP-PVC
Price : $33.75
size: 600 (W) x 1900 (L) mm. Clear polycarbonate plastic film, to block off the remaining open perforated area of the door to eliminate bypass air. 
-PT-HFBK
Price : $42
Hanging bracket kit
Optional DC power
-DC12
Call for pricing and lead time
Add 12V DC power supply  
-DC24
Call for pricing and lead time
Add 24V DC power supply  
-DC48
Call for pricing and lead time
Add 48V DC power supply  
-DC125
Call for pricing and lead time
Add 125V DC power supply  

* Package includes the material of clear polycarbonate plastic x 1 to block off the remaining open perforated area of the door to eliminate bypass air.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.