Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU
 Wall mount Cabinet

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Rackmount Chassis
Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






High Speed Fan Assembly Kit
Model  RA4203
TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The High Speed Fan Assembly Kit helps to remove ambient heat that rackmount components can emit. Circulating new air into a wall mount cabinet or server enclosure helps to maintain the optimal temperature for devices such as servers, battery backups, and UPS's.

  • Ball bearing design
  • 115V / 115 CFM Fans
  • Impedance protected
  • RoHS Compliant
  • Includes power cord, fan guard, and installation hardware


 

Features
All-in-One   The fan assembly kit comes complete with one 115V / 115 CFM fan, one protective grate, one 6 ft. NEMA 1-15 power cord, and all installation hardware.
Easy to Install   The Fan Assembly Kit is a snap to install. Simply use the included hardware to screw into place. The fan also includes airflow and rotation guides to ensure proper installation.
Compatibility   The standard 4" fan complements all Kendall Howard cabinets and enclosures. Whether you need to cool a wall mount cabinet, full size enclosure, DVR lock box or training table cable management enclosure, this fan assembly kit will get the job done.
Optional Grounding   Server rack fan features two threaded grounding holes should you need to ground the fan for your particular installation.
Specifications
  • Width : 4.69"
  • Depth : 4.69"
  • Height : 1.52"
  • Finish/Color : Black
  • Weight : 2.00 lbs.
  • Fan Specifications :
    • Bearing System: Sleeve
    • Voltage: 115VAC
    • Rated Speed: 3100 RPM
    • Air Flow: 115 CFM
    • Noise Level: 49dBA
    • Operating Temperature: 14˚F (-10˚) to 158˚F (70˚C)
  • Power Cord Specifications :
    • Cable Length: 6ft (72 in)
    • Plug Type: NEMA 1-15 (type A)
Package Content
  • Qty 1 - 120mm Fan
  • Qty 1 - 6ft Power Cord
  • Qty 1 - 120mm Fan Guard
  • Qty 1 - Assembly Parts Pack

Gallery
           
     

 Ordering Information

Part Number Description
 RA4203
High Speed Fan Assembly Kit

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.