Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






3U Triple Fan Panel
Part#  RA4201

SKU#  SY- 1908-3-001-02


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The Triple Fan Panel combines three 115 CFM fans, which together move 345 cubic feet of air per minute. By installing the Triple Fan Panel into your network configuration, you can ensure that the heat produced by your device will be properly and efficiently dissipated, resulting in a cooler environment within your cabinet.

  • (3) 115V / 115 CFM Fans
  • Includes a 3 tail power cord
  • Impedance protected
  • 19" EIA 310-D Compliant
  • RoHS Compliant


 

Features
Pre-Assembled   The three 115 CFM high speed fans are pre-installed into a 3U heavy-gauge steel panel to provide an out-of-the-box solution. The vented steel panel allows air to move through it with ease while also providing a protective barrier over the face of the fan.
Easy to Install   Rack mountable panel easily mounts in any 19” EIA compliant rack or cabinet. Simply mount using rack screws (and cage nuts if needed) and plug it in to start moving air within your rack configuration.
Specially Designed Power Cord   The Triple Fan Panel includes a 3-tail power cord. This power cable supplies power to all three fans with only using one outlet of your rack mountable UPS or power strip.
Optional Grounding   Each cooling fan features (4) threaded ground holes for grounding each fan in installation where specific electrical or network configurations require it.
Specifications
  • Width : 19"
  • Depth : 1.06"
  • Height : 5.22"
  • Material(s) : Rack Mount Panel: CRS (Cold Rolled Steel)
  • Finish/Color : Rack Mount Panel: Black Powder Coat Finish
  • Weight : 6.35 lbs.
  • Fan Specifications :
    • Bearing System: Sleeve
    • Voltage: 115VAC
    • Rated Speed: 3100 RPM
    • Airflow: 115 CFM
    • Noise Level: 49dBA
    • Operating Temperature: 14˚F (-10˚) to 158˚F (70˚C)
  • Power Cord Specifications :
    • Cable Length: 6ft (72 in)
    • Plug Type: NEMA 1-15 (type A)
Package Content
  • Qty 1 - Tripple Fan Panel
  • Qty 1 - 3 Tail Power Cord
Download
Download Dimensional Drawing


More photos ( Click for enlarged views )
           
     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 RA4201
 Price : $148.00
3U Triple Fan Panel, 19" (w) x 1.06" (d) x 5.22" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.