Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy


Black Steel Blank Filler Panel - 1U thru 5U - 19"
Model RA1301


                                                                                     MADE IN THE USA

These 19" Filler Panels are used in mounting 19" racks or cabinets to fill gaps in the installation. Each unit comes with a full set of mounting hardware in both 12-24 and 10-32 washer head screws.
 Product Description
These 19" Filler Panels are used in mounting 19" racks or cabinets to fill gaps in the installation. Each unit comes with a full set of mounting hardware in both 12-24 and 10-32 washer head screws.


Gallery

           
           


Specification

Mechanical Dimensions Miscellaneous
Material Finish Rack
Spaces
Depth Width Height Hardware Included Gauge
Cold Rolled
Steel
Satin Black 1-5 0.125" 19" Varies Yes 16 AWG



Ordering Information

Part Number  Description
RA1301-1U
 19" Black Steel Blank Filler Panel - 1U, Made in USA
RA1301-2U
 19" Black Steel Blank Filler Panel - 2U, Made in USA
RA1301-3U
 19" Black Steel Blank Filler Panel - 3U, Made in USA
RA1301-4U
 19" Black Steel Blank Filler Panel - 4U, Made in USA
RA1301-5U
 19" Black Steel Blank Filler Panel - 5U, Made in USA

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.