Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2 / Sun Adapter
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board

   Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails
           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket

           Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                                                                                        

                        THERMAL SENSOR 
Part #
CF3001

-Programmable sensors
-Optional front pannel 40mm fan with removable filter
-Optional control of one additional fan if available in system
-LED display indicates power status, operation of fans and "Too Hi"
-Warning beeper sounds if pre-set temperatures are reached
-Sensor temperature range -20 to 60 degree C
 


  
   

CF3002
Dimension 151(L)*101.5(W)*25.4(H)mm -----(3.5" bay)
Power input System's Internal Power Supply +5 & +12V
Display 7pcs Linear Temperatures, Real time clock, Fan status
Temperature Sensor Control 7pcs Socket Sensor
Sensing Temperature 0 To 1001  oC     OR
( 32 To 199  oF)
Fan Control Selectable1~4 Fans With DC12V, Max Current 1A
Alarm When alarm to warn the fan error or temperature too high

    


 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

 

 

             

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.