Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount LCD Flat Panel >>

      1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel : 
                                 
Part #  LCDR3U7-03

SiriusView Dual 7" 1.2 TFT MegaPixel monitor set with integrated 6 x2 Router / Sequencer


Panel: 2 x 7" LCD panels

Display

7" LCD Panels x 2

Display Area

6.14" x 3.27"

Resolutions

800 H x RGB x 480 V

Pixel pitch

0.065mm  x 0.175mm

Brightness

380 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 6 Composite

Approx.  weight

5 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.12" (W) x 5.14" (H)  x2.5 " (D)

 Free Ground Shipping *Click for details                                                                                            
                                                

                                  

  Front  View
        
                    *click on  picture for  enlarged view  

 Features :

  • High Resolution 7-inch wide screen 800 x RGB x 480 Dots
    with 1.2 million pixels
  • 100% digital processing
  • Analog signals converted to 10 bit digital
  • High resolution scaling of all images
  • Wide viewing radius - 130? horizontal and 120? vertical
    provides superior visibility when the viewer is not directly in
    front of the screen
  • 380 candelas per square meter (cd/m?) luminance produces
    enhanced image quality in varying light and viewing conditions
  • 400:1 ratio of contrast between black and white luminance
    values with response rates less than 30 ms results in
    excellent quality for moving images
  • 4:3 and 16:9 screen aspect ratios for DTV applications in
    HD and SD formats
  • Automatic NTSC/PAL format detection
  • Standard Multiformat inputs:
    • 6 Composite Video PAL/NTSC
    • Loop through of all inputs signals
  • Any of the 6 inputs can be routed to each screen
  • Each screen can sequence through all active inputs
  • Active output for video displayed on each screen
  • Easy to see three color tally indicators
  • Built in Color Bars
  • Blue Screen for color adjustment
  • Adjustment Settings Memory
  • MADE IN USA

Description :

The Rack mounted and tiltable LCDR3U7-03 is a unique product with an integrated 6 x 2 router / sequencer. The LCDR3U7-03  features 2 7-inch TFT-MegapixelT screens and completely digital signal processing. Analog composite signals are digitized using an advanced 10 bit process on each signal path with 4x over sampling and adaptive 5 line comb filter with exacting color space conversion. All video formats are scaled to fit on screen in the highest resolution using state of the art LSIs that incorporate 4 x 4 pixel interpolation with precision Gamma correction to product the best images available.

                                                                                                                                             

Ordering  information 
Part Number  Description
LCDR3U7-03  3U Rackmount 2 x 7"  Rack mounted LCD  Panel  with 1.2 TFT Megapixel monitor set with integrated 6 x 2 router / sequencer

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.