Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




                      
 1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel
                                 Model  LCDR3U5.8-01-SDI

     Triple 5.8" Wide Screen Rack Mounted Full Color Active Matrix LCD Panel w/ 3 Composite Video  3 SDI Inputs and 3 built-in 10-bit D/A Converters


Panel:  3 x 5.8" LCD panels

Display

5.8" LCD Panels x 3

Display Area

5.01" x 2.83"

Resolutions

1200 H x 234 V

Pixel pitch

0.318mm  x 0.307mm

Brightness

350 cd/m2

System

NTSC / PAL config. switch

Input per  panel (total)

 1 ( 3 ) Composite, 1 (3) SDI

Approx.  weight

5 lbs

Power Consumption

9 VDC , 3.0 Amps

Product Dimension


19.125" (W) x 5.14" (H)  x2.5 " (D)


 
        
                 

 Features :

  • High Resolution LCD panel, 1200 x 234 pixels, 280,800 total
  • Ultra bright 350 candle luminance
  • Switchable 4:3 and 16:9 ratios
  • Two inputs per monitor: Composite Video and SDI (SMPTE
    259M)
  • 3 High Resolution 10-bit SDI to composite video converters
    (one per channel)
  • NTSC/PAL switchable via switch on rear of the unit
  • SDI active loop through has active clock recovery with
    automatic 75 W termination
  • Three color, self-powered tally system provided for each panel
  • Individual color, tint, brightness and contrast controls for each
    panel
  • Built-in memory saves current setup when unit is powered
    down
  • Built-in Color Bar Generator
  • Unique 100 degree tilt adjustment while mounted in rack
  • MADE IN USA

Description

The LCDR3U5.8-01-SDI  is a rack mountable unit that has three independently controlled 5.8" active matrix LCD panels with active loop through feature. These 16:9 high-resolution panels have a pixel count of 1200 x 234, and are rated at a very bright 350 candle luminance. Each panel has an SDI and a composite video input with a NTSC/PAL switch on the back. Each of the three screens has a built-in color bar generator, controls for color, tint, contrast, and brightness, and selectable aspect ratio of 16:9 or 4:3. A built-in 3 color tally system is also provided for each screen. The unit includes power supply, manual and fits into any standard EIA 19" rack, at only 3U high.

                                                                                                                                             

Ordering  Information 
Part Number  Description
LCDR3U5.8-01-SDI  3U Rackmount 3 x 5.8"  Rack mounted LCD  Panel with SDI Inputs
 

 


Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.