Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    4U Rackmount Chassis
         Advanced Level
            - RM4035  New!
            - RM4034  New!
            - RM4033  New!
            - RM4032  New!
            - RM4030  New!
            - RM4029  New!
            - RM4026  New!
            - RM4023  New!
            - RM4022  
            - RM4021  
            - RM4020 
            - RM4019 
            - RM4018 
            - RM4015 
            - RM4014 
            - RM4010 
            - RM4008 
            - RM4005 
            - RM4004 
         Entry Level
            - RM4031  New!
            - RM4028  New!
            - RM4027  New!
            - RM4025  New!
            - RM4024  
            - RM4017 
            - RM4016 
            - RM4013 
            - RM4012 
            - RM4011 
            - RM4009 
            - RM4007 
            - RM4006 
            - RM4003 
            - RM4001 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project




    Return Policy

 


           
4U Rackmount Chassis w/ LCD Monitor & Keyboard :  Part # RM4019

EIA RS-310C 19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard)

System Boards:

Pentium 4, Dual Xeon, AMD 64, Dual Opteron

Motherboard Size:

Support ATX M/B (Max. to 12 " x 10.5")

Drive Bays:

1 x 5.25" Open Bay, 3 x hot-swappable 3.5" HDD tray/carrier

Drive Interface:

SATA2. (U320 SCSI/SCA, SAS Optional)

Power Supply:

(Rear Chassis Installation) Single or Redundant PS2 size (Optional) Max Depth 300mm

Cooling Units:

2x 92mm = 51CFM ea & 1x60mm=23.5CFM and 2x (60mm = 23.5CFM ea. Optional) Heavy Duty Ball Bearing Fans

Expansion Slot:

7 x Vertical Full Height PCI Slots

Connector Port (front):

2x USB Ports

Screen:

7.0" LCD ( resolution 800x 480) with 5 button control and rear input

Indicators:

LEDs for Power, HDD Activity

Buttons:

Power On/Off Momentary Rocker Switch

Crossbar:

PCI Spanner Bar

Keyboard:

84 key Cherry Keyboard that slides from the bottom of the chassis (rear connector)

Mouse:

Logitech Trackball (rear connector)

Air Filter:

Inside Front Door (Washable)

Dimensions:

(W x H x D):

483 x 178 x 490mm (19" x 7" x 20.5")

Weight:

21 Kgs /46.4lbs

Humidity:

5% - 95% Non-condensing

Product Applications:

Broadcasting; Post Production

   

                                              


For more picture, click on the following for enlarged view:

                       
               

                                                   


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                           

  

                            Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.