Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
    Rackmount Chassis
    6U Rackmount Chassis
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

    Chassis Accessories
    Raid Backplane
    Monitor Enclosure

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





 

6U RACKMOUNT CHASSIS TABLE


  Depth Mother-
board / Backplane
Exposed Bays Internal Bays Hot-Swap Bays Power Supply
26.4" *** 12"(W) x 13"(D) ATX  M/B 

*** Optional 20 slot - Passive Backplane Version 

7x5.25" 1x3.5" None None single or HRP
New


       RM6002

     Buy Online>>

26.2" Support EATX M/B (Max. to 13 " x 16") with Removable drawer None None 36 x hotswap SATA or SATA Multi-Lane drive carrier, (optional: 4x extra hotswap SATA or SATA Multi-Lane  drive carriers ) HRP
New


       RM6003

     Buy Online>>

26.2" 13"(W)x16"(D) EATX M/B

(Support Quad Opteron, Dual Opteron, Athlon 64, Dual Xeon, Pentium 4 )

1 x slim CD-ROM, 1 x slim FDD 2 x 3.5" 32 x 3.5" hot-swappable SATA HDD or SATA  Multi-Lan HRP
New


       RM6004

     Buy Online>>

18.2" 12"(W)x16"(D) EATX M/B

with Removable drawer

4x 5.25" & 2x 3.5" HDD None   HRP

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.