Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     6U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




6U Rackmount Chassis
Model RM6001

Option 1 : Mother Board Version 

        


Option 2 : Passive Backplane Version 

         

 

EIA RS-310C 19" Rackmount Standard
Option 1 :   Motherboard Version -
System Boards: Dual Xeon, Pentium 4, Dual Pentium III based boards
Motherboard Size: Support ATX M/B (Max. to 12"x13" )
Option 2 : Passive Backplane Version -
Passive Backplane : Support 20-Slot Passive Backplane
 
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or  Beige
Drive Bays: Exposed :7 x 5.25" + 1 x 3.5"
Power Supply: (Back Chassis Installation) single P/S2 250-400W or Horizontal Redundant Hot-Swap 300-400W ATX power supply
Cooling Units:

Hot-Swap 4-x9cm Ball Bearing Fans, 51CFM/Each

Expansion Slot: 7 (M/B version) OR 20 (backplane version)
Indicators: LED for Power, Fan Fail, Overheat & HDD Activity
Buttons: Power ON/OFF , Alarm & System Reset 
Dimensions: 483(W) x 267(H) x 671(D) mm (19 x 10.5 x 26.4)
Product Applications: Web Server, Firewall Server, Proxy Server, VPN Gateway, High-End Workstation

 Gallery

         
                                 

                                 MotherBoard Version    Backplane Version







Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.