EIA RS-310C 19"
Rackmount Standard |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black (Standard), Beige or Custom |
System Boards: |
Pentium 4, Dual Xeon, AMD 64, Dual Opteron,
Quad Opteron |
Motherboard
Size: |
Support EATX M/B (Max. to 13 " x 16") with
Removable drawer |
Drive Bays: |
36 x hotswap SATA or SATA Multi-Lane drive carrier, (optional: 4x
extra hotswap
SATA or SATA Multi-Lane
drive carriers ) |
Drive
Interface: |
SATA, U320, SATA-Multilane |
Power Supply: |
(Rear Chassis Installation) 1U Redundant
Power 1050Watts or 1650Watts (Optional) |
Cooling Units: |
3x (92mm = 51CFM ea.), 3x (60mm = 23.5CFM
ea.) Heavy Duty Ball Bearing Fans |
Thermal
Management Card: |
Installed |
Expansion
Slot: |
7 x Vertical Full Length/Height PCI Slots |
Indicators: |
LEDs for Power, 36x HDD Activity, 3x LAN,
Fan Failure, Temperature Warning |
Buttons: |
Power On/Off, System Reset, Fan Failure
Reset, Alarm Reset Buttons |
Front Door(s): |
Non-removable Double Doors with 2x
Thumbscrew each door. |
Dimensions:
(W x H x D): |
483 x 265 x 666mm (19" x 10.4" x 26.2") |
Humidity:
|
5% - 95% Non-condensing |
Product
Applications: |
NAS, SAN, File Server |
|