Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    8U Rackmount Chassis
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis 
    6U Rackmount Chassis
    7U Rackmount Chassis 

    Chassis Accessories
    Raid Backplane
    Monitor Enclosure

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                    

                                           8U RACKMOUNT CHASSIS TABLE

Part# Depth Mother-board Exposed Bays Internal Bays Hot-Swap Bays Power Supply

RM8003

 
     Buy Online>>   
32.7" 12"(W) x 13"(D) M/B (Support Dual Xeon, Dual Opteron, Dual Athlon, Pentium 4 800FSB, Dual Pentium III based boards)

 

None 2 x 3.5"HDD Internal Per Node. (Total 10 nodes = 20 x HDD) None Single or HRP
 New
RM8005

      

     Buy Online>>

26.2" EATX M/B : 13"(W) x 16"(D) M/B, (Support

Pentium 4, Dual Xeon, AMD 64, Dual Opteron, Quad Opteron;

Optional(with additional mounting kit): Intel Quad Xeon & AMD 8-Ways Opteron based boards )

1 x slim ODD, 1 x slim FDD, 

2 x Internal 3.5" HDD bay 40 x hot-swappable 3.5" HDD carrier/tray,

**Optional 4 more hot-swappable bay with mounting kit (which makes up to total of 44)

**Drive Interface : SATA , U320 SCSI/SCA, Multi-Lane (SFF-8470) / SATA , Mini-SAS (SFF8087 / SATA )

 HRP
RM8006       New
   
     Buy Online>>
18.2" Dual Xeon, Pentium 4, AMD 64, Dual Opteron, Quad Opteron
Support EATX M/B (Max. to 13" x 16") SSI EEB 3.0 With Removable Drawer

4 x 5.25",
1 x 3.5"

3 x Internal 5.25" bay 4 x hot-swappable 3.5" HDD carrier/tray,
 Single or HRP

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968          Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.