Products
    Rackmount Chassis
     8U Rackmount Chassis
            - RM8005  
          
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
  

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
   Server Rack

Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Rack PDU
23" Rack & Accessories
Mobile Rack Case

Power Supply

OEM



Return Policy

Warranty Information


                                        
8U Rackmount Chassis :  Part # RM8005
       

 

             

           *Click on photo for enlarged view

 

     

EIA RS-310C 19" Rackmount Standard: 8U chassis

Construction:

Heavy Duty Cold Rolled Electroplated Steel (1.2mm)

Color:

Black (Standard) or Custom

System Boards:

Pentium 4, Dual Xeon, AMD 64, Dual Opteron, Quad Opteron;

Optional(with additional mounting kit): Intel Quad Xeon & AMD 8-Ways Opteron

Motherboard Size:

Support EATX M/B (Max. to 13 " x 16") with Removable drawer

Drive Bays:

1 x slim ODD, 1 x slim FDD, 40 x hot-swappable 3.5" HDD carrier/tray, 2 x Internal 3.5" HDD bay

Drive Interface:

SATA, U320 SCSI/SCA, Multi-Lane(SFF-8470)/SATA, Mini-SAS(SFF8087/SATA)

Power Supply:

(Rear Chassis Installation) 1550W EPS 12V (24+8pin) Redundant Power Supply.

Cooling Units:

6 x (60mm = 23.5CFM ea.) & 4 x (80mm = 42.5CFM ea.) & 5 x (120mm = 90.0CFM ea.) Ball-Bearing Fans

Thermal Monitoring Card:

Installed

Expansion Slot:

7 x Vertical Full Length/Height PCI Slots

Connector Port (front): 2 x USB

Indicators:

LEDs for Power, 40x HDD Activity, 3x LAN, Fan Failure, Temperature Warning

Buttons:

Power On/Off, System Reset, Fan Failure/Temperature Alarm Reset

Front Door :

Single Door with 2x Thumbscrew

Dimensions:

(W x H x D):

483 x 265 x 666mm (19" x 10.4" x 26.2")

Cu. ft.:

9.1

Carton Size:

85.0 x 49.4 x 61.5 (33.5" x 19.5" x 26.2")

Humidity:

5% - 95% Non-condensing

 

    

     


Click on the following pictures for enlarged views :

           
            


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                    

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.