8U Rackmount Chassis
Model RM8006
|
EIA RS-310C 19" Rackmount Standard: 8U chassis |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black (Standard), Beige or Custom |
System Boards: |
Dual Xeon, Pentium 4, AMD 64, Dual Opteron, Quad Opteron |
Motherboard Size: |
Support EATX M/B (Max. to 13" x 16") SSI EEB 3.0 With Removable Drawer |
Drive Bays: |
7x 5.25" & 1x 3.5" |
Backplane:
|
Support 20-slot Passive Backplane With Removable Drawer |
Power Supply: (Optional) |
PS/2 Size Single up to 700W or Vertical Redundant up to 550W or Mini Redundant up to 500W ATX P/S (Rear Installation) |
Cooling Units: |
Hot Swappable 4x(90mm = 51CFM ea.) Fans & 1x (120mm = 108CFM ea.) Fan With Removable Air Filter |
Thermal Card: |
Installed
|
Expansion Slot: |
7 Slots |
Weight: |
30.5 kgs / 67.3 lbs
|
Indicators: |
LEDs for Power ON/OFF, HDD Active, Fan, Temperature
|
Buttons: |
Power ON/OFF Momentary (Pushbutton),System Reset, Buzzer Reset |
Front Door : |
Single Door With Keylock |
Dimensions:
(W x H x D): |
483 x 356 x 510mm (19" x 16.5" x 18.2") |
Cu. ft.: |
7.4 |
Air Filter: |
Inside Front Door (Washable) |
Humidity:
|
5% - 95% Non-condensing |
|
Download User Manual |
Price: Please call |
|
Ordering Information
Part
Number |
Description |
RM8006-0 |
8U
Rackmount Chassis, Black, Case only. |
RM8006-R50 |
8U
Rackmount Chassis, Black, with 500W redundant power supply. |
Optional Accessories |
RL-03 |
Pair of heavy duty sliding rails ( Recommended ) |
RL-02 |
Pair of 26" BALL BEARING sliding rails extensible to 33". Recommend 2 pairs of it. |
RL-01 |
Pair of 20" BALL BEARING Rack rails extensible to 30". Recommend 2 pairs of it |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|