Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis 

    Chassis Accessories
    Raid Backplane
    Monitor Enclosure

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





 

2U RACKMOUNT CHASSIS TABLE

Part
Number
Power
Supply
Motherboard
Size
Depth
(inch)
Open bays Internal
bays
Hot-Swap
bays
PCI
Slots
Front
USB
RM2046
Standard ATX 9.6" x 9.6"
micro ATX
or
6.7" x 6.7"
ITX
15.25" 0 0 4 4 2
RM2044
Special  $186

2U single or
redundant
12" x 13"
EEB
25.5" 2 x 5.25" 0 6 7 2
RM2043
PS2 9.6" x 9.6"
micro ATX
15.25" 2 x 5.25" 2 x 3.5" 0 4 2
RM2039
PS2 12" x 10"
ATX
20" 1 x 5.25" + 1 x 3.5" 6 x 3.5" 0 7 1
RM2038
PS2 9.6" x 9.6"
micro ATX
15" 2 x 5.25" 2 x 3.5" 0 4 2
RM2037
1U single
(w/ 2 x 250W p.s)
6.7" x 6.7"
Dual mini-ITX
15" 0 2 x 2.5"/ Board 4 / Board 1 2 / Board
RM2036
1U single
(w/ 2 x 250W p.s)
6.7" x 6.7"
Dual mini-ITX
18" 0 2 x 2.5"/ Board 2 / Board 1 2 / Board
RM2035
PS2 9.6" x 9.6"
micro ATX
15.1" 1 x 5.25" 2 x 3.5" 0 4 2
RM2034
See   RM2004
1U single 12" x 10"
ATX
15" 1 x 5.25" + 1 x slim FDD 2 x 3.5" 0 3 2
RM2033
PS2 9.6" x 9.6"
micro ATX
15.1" 1 x slim CDROM 2 x 3.5" 2 4 2
RM2032
PS2 9.6" x 9.6"
micro ATX
15.25" 1 x 5.25" 4 x 2.5" 0 4 1
RM2031
1U single 12" x 9.6"
ATX
14.1" 1 x 5.25" 2 x 3.5" 0 3 or 7 2
RM2030
2U single 12" x 13"
EATX
25.5" 1 x slim CDROM + 1 x 3.5" 0 8 2 or 7 1
RM2029
PS2 12" x 13"
EATX
25.5" 1 x 5.25" + 1 x 3.5" 6 x 3.5" 0 2 or 7 2
RM2028
PS2 12" x 10.5"
ATX
21.6" 1 x 5.25" + 1 x 3.5" 6 x 3.5" 0 2 or 7 2
RM2025
2U single or
redundant
12" x 9.6"
ATX
17.7" 1 x 5.25" + 1 x 3.5" (A)
1 x slim CDROM
+ 1 x 3.5" (B)
3 x 3.5" (A)
4 x 3.5" (B)
0 3 or 7 2
RM2024
PS2
(w/ 300W p.s)
12" x 9.6"
ATX
22" 2 x 5.25" + 1 x 3.5" 2 x 3.5" 0 3 2
RM2023
2U single or
redundant
12" x 10.5"
ATX
22.4" 4 x 5.25" + 1 x 3.5" 2 x 3.5" 0 3 or 7 2
RM2022
2U single or
redundant
12" x 13"
EATX
25.6" 4 x 5.25" + 1 x 3.5" 2 x 3.5" 0 3 or 7 2
RM2021
2U single or
redundant
12" x 13"
EATX
25.6" 2 x 5.25" 1 x 3.5" 4 3 or 7 2
RM2020
2U single or
redundant
12" x 13"
EATX
25.6" 1 x 5.25" + 1 x 3.5"
+ 1 x slim CDROM
0 6 3 0
RM2017
2U single 12" x 10"
ATX
20" 2 x 5.25" + 2 x 3.5" 0 0 3 2
RM2016
2U single 12" x 13"
EATX
20.1" 1 x 5.25" + 1 x 3.5"
+ 1 x slim CDROM
3 x 3.5" 0 3 or 7 2
RM2015
See   RM2002
PS2
Front-mounted
12" x 10.5"
Dual-Athlon
25.3" 1 x 5.25" + 1 x 3.5" 2 x 3.5" 0 2 0
RM2014
2U redundant
Front-mounted
(w/ R750W p.s)
16" x 13"
EATX
28" 1 x slim CDROM 0 4 3 2
RM2013 2U single or
redundant
12" x 13"
EATX
25.6" 1 x slim CDROM
+ 1 x 3.5"
0 6 3 or 7 0
RM2012 2U single or
redundant
12" x 13"
EATX
25.6" 1 x 5.25" + 1 x 3.5" 0 4 3 0
RM2011
2U single 12" x 13"
EATX
25.6" 2 x 5.25" + 2 x 3.5" 3 x 3.5" 0 3 or 7 2
(Optional)
RM2010
See    RM2028
2U single 12" x 10.5"
Dual-Athlon
21" 1 x 5.25" + 1 x 3.5" 2 x 3.5" 0 3 2
RM2009
2U single or
redundant
(w/ 460W p.s)
12" x 13"
EATX
25.6" 0 0 12 3 or 7 0
RM2008
2U single or
redundant
12" x 13"
EATX
25.6" 1 x slim CDROM
+ 1 x slim FDD
2 x 2.5" 8 3 or 7 2
RM2007
2U single or
redundant
12" x 13"
EATX
25.6" 1 x 5.25" + 1 x slim FDD 1 x 2.5" 6 3 or 7 2
RM2006
2U single 12" x 9.6"
ATX
17.7" 1 x 5.25" + 1 x 3.5" 3 x 3.5" 0 3 or 7 2
RM2005
2U single or
redundant
12" x 13"
EATX
25.6" 1 x 5.25" + 1 x 3.5" 0 4 3 or 7 1
RM2004
1U single 12" x 9.6"
ATX
14.1" 1 x 5.25" + 1 x slim FDD 3 x 3.5" 0 3 or 7 2
RM2003
See    RM2002
PS2
Front-mounted
12" x 9.6" or
12" x 13" w/
notch cutout
25.3" 1 x 5.25" + 1 x 3.5" 9 x 3.5" 0 3 2
RM2002
PS2
Front-mounted
12" x 13"
EATX
25.6" 1 x 5.25" + 1 x 3.5" 5 x 3.5" 0 3 or 7 2
(Optional)
RM2001
PS2
Front-mounted
(w/ 320W p.s)
12" x 9.6"
ATX
19.7" 1 x 5.25" + 1 x 3.5" 2 x 3.5" 0 3 or 7 2
(Optional)

 


             Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.