Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 




2U Rackmount Chassis

Model RM2029 ( New Version)


 
EIA RS-310C 19" Rackmount Server case with
4 x 5.25" Open Bay and 3 x 3.5" Internal Bay
Color: Black
Motherboard Size: Support EATX 12" x 13", ATX 12" x 9.6",
Micro ATX 9.6" x 9.6" or Mini ATX 6.7" x 6.7"
Drive Bays: 4 x 5.25" Open Bay + 3 x 3.5" Internal Bay
Power Supply: Standard 2U power supply
Cooling Units: 3 x 8cm middle Fans
USB ports: 2 USB 2.0 ports
Indicators: Power On/Off x 1, HDD x 1
Switch: Power On/Off & System Reset
Dimensions:
(W x D x H)
RM2029S: 19" x 22" x 3.5"

RM2029L: 19" x 25.5" x 3.5"
Environmental Temperature: 0 / 40 °C, 32 / 104 °F ( Operating )
-20 / 60 °C, -4 / 140 °F ( Non-Operating )
Relative Humidity: 5% to 95%, non-condensing
Product Applications: Web Server, Proxy Server, VPN Gateway, High-End Workstation, Print Server
 


 
Gallery
                    

Ordering Information 
Part Number  Description
RM2029S-0 2U Rackmount Chassis, 22" deep, Black. Case only.
RM2029L-0 2U Rackmount Chassis, 25.5" deep, Black. Case only.
Options for Single power supply and Sliding Rails are available. Learn more.

     

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.