Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

2U Rackmount Case
Model RM2022

EIA RS-310C 19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard) or Custom

System Boards:

Pentium D, Dual Xeon, AMD 64 X2, Dual Opteron

Motherboard Size:

Support EATX M/B (Max. to 12 " x 13")

Drive Bays:

4x 5.25" & 2x 3.5" HDD & 1x 3.5" FDD

Power Supply:

(Rear Chassis Installation) 2U Single up to 510W or Redundant up to 400W ATX P/S Max. Depth 300mm

Cooling Units:

4x (80mm = 42.5CFM ea.) Heavy Duty Ball Bearing Fans

Expansion Slot:

3x Horizontal Slot Full Length/Height or 7 x Vertical Low Profile PCI Slots

Connector Port (front): 2x USB Ports

Indicators:

LEDs for Power ON/OFF, HDD Activity , 2x LAN

Buttons:

Power On/Off & System Reset (Dimple Button)

Crossbar: PCI Spanner Bar to secure riser card

Front Door(s):

Removable Single Door with 2x Thumbscrew

Dimensions:

(W x H x D):

483 x 88 x 650mm (19.0" x 3.5" x 25.6")

Humidity:

5% - 95% Non-condensing

Product Applications:

Multipurpose Server

Download Drawing

                                             


 Gallery

                 
        







Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.