Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
            - RM2044   New
            - RM2043   New
            - RM2039   New
            - RM2038   New
            - RM2037   New
            - RM2036
            - RM2035  
            - RM2034  
            - RM2033  
            - RM2032  
            - RM2031  
            - RM2030  
            - RM2029  
            - RM2028  
            - RM2025  
            - RM2024  
            - RM2023  
            - RM2022  
            - RM2021  
            - RM2020  
            - RM2017
            - RM2016  
            - RM2015  
            - RM2014  
            - RM2013  
            - RM2012  
            - RM2011  
            - RM2010  
            - RM2009  
            - RM2008  
            - RM2007  
            - RM2006  
            - RM2005  
            - RM2004  
            - RM2003  
            - RM2002  
            - RM2001  
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 




                          
2 U Rackmount Chassis :  Part # RM2009



            

          * Click on the above picture for enlarged view

 EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
System Boards:
 
Dual Opteron , Dual Xeon, Pentium 4,  based boards
Motherboard Size: Support ATX M/B (Max. 12" x 13" )
Drive Bays: 12 x 3.5" Swappable SATA HDD Trays
Power Supply: (Rear Chassis Installation) 2U Single or Redundant 460W ATX power supply (optional)
Front USB ports: 0
Cooling Units: 4 x 8cm Ball Bearing Fans, 42.5CFM/Each
Expansion Slot: Version A : 3 Horizontal Slots
Version B : 7 Vertical Slots
Indicators: LEDs for Power ON/OFF, HDD, Fan, & Temperature
Thermal Management Card: Installed
Buttons: Power On/Off, Fan Alarm & System Reset
Dimensions: 483(W) x 88(H) x 650(D)mm (19" x 3.5" x 25.6")
Product Applications: RAID Server, File Server, Web Server
   

 

 


More photo - (click on the picture for enlarged view)

                          


 

 


Ordering information 
Part Number  Description
RM2009-SATA-46  2U Rackmount Chassis, 12x SATA, Black, with 460W EPS 12V (24 + 8 ) pin Power supply
RM2009-SATA-48  2U Rackmount Chassis, 12x SATA, Black, with 480W EPS 12V (24 + 8 ) pin Power supply
RM2009-SATA-R46  2U Rackmount Chassis, 12x SATA, Black, with 460W EPS 12V mini redundant Power supply


         Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

 

 

                                          Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.