Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
            - RM2046   New
            - RM2044   New
            - RM2043   New
            - RM2039   New
            - RM2038   New
            - RM2037
            - RM2036
            - RM2035  
            - RM2034  
            - RM2033  
            - RM2032  
            - RM2031  
            - RM2030  
            - RM2029  
            - RM2028  
            - RM2025  
            - RM2024  
            - RM2023  
            - RM2022  
            - RM2021  
            - RM2020  
            - RM2017
            - RM2016  
            - RM2015  
            - RM2014  
            - RM2013  
            - RM2012  
            - RM2011  
            - RM2010  
            - RM2009  
            - RM2008  
            - RM2007  
            - RM2006  
            - RM2005  
            - RM2004  
            - RM2003  
            - RM2002  
            - RM2001  
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 




*** Special Sale ***
2U Rackmount Chassis :  Part# RM2044


 


* click on photo for enlarged view

19" Rackmount Server Case w/ 6 Hot-Swappable SATA / SAS Drive Bays
Color: Black
Motherboard Compatibility: Support EEB ( 12" x 13" ), CEB( 12" x 10.5" ), ATX ( 12" x 9.6" ), Micro ATX ( 9.6" x 9.6" ), Mini ITX ( 6.7" x 6.7" )
USB Port: 2 USB 2.0 port
Drive Bays: 6 x hot-swappable 3.5" SATA II, III /
SAS 6G drive bays
Power Supply Options: Standard 2U power supply ( W x H 3.94 x 2.76 inch ),
2U redundant power supply ( W x H=3.98inch x 3.31 inch )
Cooling Units: 4 x 80mm middle fans wall
Switch: Power ON / OFF x 1, System reset x 1
Indicator: Power ON / OFF x 1, HDD x 1, NETWORK x 2
Connector: Six SATA connectors,
two 4-pin molex redundant power connectors
Dimensions:
(W x D x H)
19" x 25.5" x 3.5" (483mm x 650mm x 88mm)
Environment Temperature: 0 / 40 C, 32 / 104 F ( Operating )
-20 / 60 C, -4 / 140 F ( Non-Operating )
Relative Humidity: 5% to 95%, non-condensing

        


  Features:

  • 6x hot-swappable SATA II, III /SAS 6G drive bays
  • Six SATA data connectors support up to six 3.5" or 2.5" SATA II, III/SAS 6G hard disk drives
  • 6 x 3.5 " hot-swappable drive bays
  • Two 5.25" DVD drive slots
  • LED indicators for power and activity on each HDD tray
  • Support EEB ( 12" x 13" ), CEB( 12" x 10.5" ), ATX ( 12" x 9.6" ), Micro ATX ( 9.6" x 9.6" ), Mini ITX ( 6.7" x 6.7" ) motherboard
  • Redundant power connectors
  • RoHS Compliant


More Photos, click on the following for enlarged view:

           
   


Ordering information 
Part Number  Description
RM2044-0-SATA     Special Price : $186  2U Rackmount Chassis w/ 6 Hot-Swappable SATA / SAS Drive Bays,  Black, Case only.
*** Available for Single / Redundant power supply, Sliding rails. See online store for more information.***

     


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.