Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 




2U Rack Mount Chassis
Model RM2024

Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 22"(D) x 3.5"(H)
Cooling: 3x 80mm ball-bearing fans
Power Supply: 250W ATX or 300W Hot-swap redundant
Front USB ports: 2
Expansion Slots: 3-slot PCI expansion
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12"(D) x 9.6"(D) ATX motherboard
Speaker: 0.4W built-in
Drive Bay: 2x 5.25" + 1 x FDD exposed + 2x 3.5" HDD
Humidity: 5%~95% non-condensing




    


  Gallery

                                             


FEATURES: 2U 22" deep rackmount chassis. Designed with two exposed 5.25" drive bays and space for two 3.5" drives internally. This chassis comes with a 3-slot PCI expansion for expandability as it can fit a 12"x9.6" ATX motherboard.

APPLICATIONS: This 2U chassis was designed with the power supply unit facing the front. This allows you to have frontal access to both power as well as removable drives.

BENEFITS: Full frontal access on this fault resilient chassis gives you much faster access in case of emergencies. This chassis is a 2U rackmount fault resilient chassis.

 

Ordering Information 
Part Number  Description
RM2024  2U Rackmount Chassis, Black, NO P.S.
RM2024-25  2U Rackmount Chassis,  Black, w/ 250W P.S.
RM2024-R30  2U Rackmount Chassis,  Black, w/ 300W redundant P.S.









                                   Toll Free : 1-888-865-6888    Fax : 510-226-8968   

                                             Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.