19" Rackmount Standard |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black, Beige, or Custom Design |
Motherboard Size: |
Support ATX M/B (Max. to 12" x 9.6") |
Drive Bays: |
1 x 5.25 + 1 x 3.5 open + 2 x 3.5 hidden |
Power Supply: |
(Front Installation) single 250-460W ATX PS2
(Special) |
Cooling Units: |
1 x 8cm + 1 x 6cm Heavy Duty Ball Bearing Fans |
Filter: |
Removable for cleaning |
Front USB ports: |
2 (Optional) |
Expansion Slot: |
Version A : 3
Horizontal Slots
Version B : 7 Vertical Slots |
Indicators: |
LED for Power & HDD Activity |
Buttons: |
Power On/Off & System Reset |
Dimensions: |
483(W) x 88(H) x 501(D) mm (19" x 3.5" x 19.7") |
Product Applications: |
Web Server, Proxy Server, VPN Gateway, High-End
Workstation, Print Server |
|
|