Products
Rackmount
Chassis
2U Rackmount Chassis
1U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Server & Barebone
JBOD & JBOF
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
2U Server Case
Model RM2032
|
19" Rackmount Standard |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black
|
Motherboard
Size: |
Support
Size max to 9.6" x 9.6" |
Drive
Bays: |
1 x
5.25" + 4 x 3.5" (Maxium 5) |
Power
Supply: |
Standard PS/2 power supply |
Cooling
Units: |
2 x
8cm (42.5 CFM) middle Fans |
Front USB ports: |
1 |
Expansion
Slot: |
4 Vertical Slots |
Indicators: |
LED
for Power & HDD Activity & 2x Network |
Buttons: |
Power
On/Off & System Reset |
Dimensions: |
430(W)
x 88(H) x 387.3(D) mm
(16.9" x 3.5" x
15.25") |
Product
Applications: |
Web
Server, Proxy Server, VPN Gateway, High-End
Workstation, Print Server |
Environment Temperature: |
0/55 °C, 32/131 °F (Operating) -20/60 °C, -4/140 °F (Non-Operating) |
Vibration: |
5% to 95%,non-condensing
Vibration ( 5-500 Hz ):1 Grms (Operating), 2 G (Non-Operating) |
Shock: |
10 G(with 11ms duration, half sine wave) (Operating), 30 G (Non-Operating)
|
|
|
|
|
Ordering Information
Part
Number |
Description |
RM2032
|
2U
Rackmount Chassis, Black, Case only. |
RM2032-30
|
2U
Rackmount Chassis, Black, w/ 300W P.S. |
RM2032-40
|
2U
Rackmount Chassis, Black, w/ 400W P.S. |
RM2032-50
|
2U
Rackmount Chassis, Black, w/ 500W P.S. |
RM2032-55
|
2U
Rackmount Chassis, Black, w/ 550W P.S. |
RM2032-60
|
2U
Rackmount Chassis, Black, w/ 600W P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|