Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


  

2U Rackmount Serevr Case
Model RM2036

19" Rackmount Standard
Power Switch: 2
LED Indicator: 2x disk activity; 2x power on(1 for each MB)
Compact flash slot 2 (not include CF card)(1 for each MB)
Power Supply: Flex ATX 250 watts 1U power supply
I/O shield design: Standard I/O shield(Not included)
Expansion slot- PCI: 2(1 for each MB)
System cooling: 80mm fan x4
Memory height: Accept standard size
HDD type: 2.5" IDE / 3.5" SATA
Internal HDD #: 2 x 2.5" IDE/SATA HDD(1 for each MB)
External HD tray 2 x 2.5"or 3.5" SATA (Hot Swappable 2 for each MB)
Dimensions: 483(W) x 88(H) x 461(D) mm (19" x 3.5" x 18")
Applied M/B form factor: Mini ITX
Material/Surface: Heavy duty cold-rolled steel/ Black wet paint with texture coat

  Gallery

Ordering  Information 
Part Number  Description
RM2036-25-SATA
 2U Rackmount Chassis,  Black, with 250W power supply

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.