Products

    Rackmount Chassis
     8U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 


8U Rackmount Blade Sever Chassis
Model RM8003

     

          

 

     

EIA RS-310C 19" Rackmount Standard with 10 x 1U Nodes
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
System Boards: Dual Xeon, Dual Opteron, Dual Athlon, Pentium 4 800FSB, Dual Pentium III based boards
Motherboard Size: Support ATX M/B (Max. to 12" x 13")
Drive Bays: 2 x 3.5"HDD Internal Per Node. (Total 10 nodes = 20 x HDD)
Power Supply: (Mid Chassis Installation) 1U 200-460W ATX 1U Power per node (Optional)
Cooling Units: 8 x (40mm x 28mm = 15CFM ea.), 1 x (40mm x 20mm = 8CFM ea.) Heavy Duty Ball Bearing Fans
Expansion Slot: 1 x Horizontal Full Length PCI Slot per node
Additional Features: 20 x RJ45 Patch Panel supports CAT5 10/100Mbps
Indicators: LEDs for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 482(W) x 355(H) x 830(D) mm (20.5" x 14" x 32.7")
Product Applications: High Density Cluster Server
 

Download Drawing

    

      Price: Please call


Gallery



                 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.