Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Outdoor Sunlight Readable Monitor Rack mountable Monitor Panel
Model LCDR7U19-03


SiriusView 7U Rack Outdoor Sunlight 19" Industrial Grade Widescreen LED Monitor
TAA & NDAA Compliant

Sunlight Readable /  Viewable under Ambient Lighting Condition  
19" Widescreen LCD w/ LED-backlit panel

Display type

TFT 19" High Brightness Widescreen LCD panel

Resolutions

1440 x 900

Contrast ratio

1000 : 1 typical

Brightness

1000 cd/ m2 typical

Active area (mm)

408 x 255

Panel color

16.7M

Viewing angle

160° x 160°

Back light

LED

MTBF (hrs)

50,000

Signal input

VGA or DVI-D

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 35 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

480 x 58 x 310 mm /
18.9 x 2.3 x 12.2 inch

Net Weight

5.8 kgs / ( 12.8 lbs )
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001

 User Manual
 Product Sheet
  Front View

  Construction 


  Dimension


 Free Ground Shipping. Learn More.


  Gallery
       

   DISPLAY BENEFITS :
  • 7U rackmount 19" industrial Grade widescreen LCD with high brightness 1000 cd/mē
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • TAA Compliant
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
  • MIL-type or lockable connector

Back to top

 

Ordering Information
Part Number  Description
LCDR7U19-03

7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D

LCDR7U19-03-BNC 
7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D + BNC + Audio
LCDR7U19-03-AV
7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D + RCA + Audio
LCDR7U19-03-HDMI 
7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D + HDMI + Audio
LCDR7U19-03-SDI 
7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D + 3G-SDI
LCDR7U19-03-HDMI-BNC
7U  Rackmount 19" High Brightness LCD Display, VGA + HDMI + BNC + Audio-IN/OUT w/speaker
LCDR7U19-03-HDMI-AV
7U  Rackmount 19" High Brightness LCD Display, VGA + DVI-D + HDMI + BNC + Audio-IN/OUT with speaker
Optional NEMA4 / IP65
-IP65
Front IP65 protection for LCD size - 19"
Optional Video/Audio Inputs
-MC
Multi-display control
Download Spec Sheet
Optional  Touch screen
-TRS
Resistive 1-Point Touch Screen with Serial Controller
-TRB
Resistive 1-Point Touch Screen with USB Controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Connectors
-MD MIL-type DC Power lockable jack, male Download Spec Sheet
-MA MIL-type VGA lockable jack, male Download Spec Sheet
-LD Lockable DC Power jack, male Download Spec Sheet
-LS Lockable USB jack for touch screen Download Spec Sheet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.