Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



Return Policy




 
     Home >>   Rackmount LCD Flat Panel >>

1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel :
Part #  LCDR2U4-03-3GSDI


2U Quad 4.3" High Resolution LCD Rack Mount Monitor with 3G-SDI Input/Output


Panel:  4 x 4.3" LCD panels

Display

4.3" LCD Panels x 4

Display Area

93.0 x 55.8 mm

Resolutions

800 x 480

Pixel pitch

0.116 mm x 0.116mm

Brightness

200 cd/m2

Contrast Ratio

400 : 1

Viewing Angle

65 x 65

Screen Color (Bit Depth)

6-bit

Aspect Ratio

15:9 Native

Included Inputs

3G / HD / SDI

Optional Input Modules

HDMI, DVI, Dual HD-SDI, FIBER-OPTIC

Tally Hardware Interface

HD-15 Female

System

HDSDI/SDI all standard and frame rates

Available # of Slots

1 (per screen)

Approx.  weight
(Without Modules)

2.68 lbs

Power Consumption

24 W, 12 VDC

Product Dimension

17.1"W x 3.45"H x 1.23"D

  Front  View
  
                    *click on  picture for  enlarged view  
  Dimention
  
                    *click on  picture for  enlarged view  

 Features :

  • High-Resolution 4.3 Panel
  • Modular Input Design
  • Multi-Format Compatibility
  • ColorMatch Conversion with Color Temperature Adjustment
  • False Color Filter, and other Advanced Features
  • Flexible Screen Markers
  • User-Definable Function Buttons
  • MADE IN USA

 Free Ground Shipping *Click for details                                                                                                              
                                                
                                  


Description :

The LCDR2U4-03-3GSDI offers four 800 x 480 LCDs in one single configuration, along with excellent viewing angles. The LCDR2U4-03-3GSDI includes four 3G-SDI modules with loop-through, Status Display, False Color Filter, Markers, Freeze Function, Color Temperature Presets, RGB Gain / Bias Adjust, Pixel-to-Pixel, Blue Gun, Hard Tally, two user-definable function buttons, and more. A variety of optional input/output modules will be offered.

Ordering  information 

Part Number  Description
LCDR2U4-03-3GSDI 2U Quad 4.3" High Resolution LCD Rack Mount Monitor with 3G-SDI Input/Output

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.